Shop All Weapon Holsters
Uncle Mikes
Holster, RH, Glock 17, 19, 22, 23, 31, Black
Mfr # 35211
Zoro # G8243514
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Hand Right
- Material Kodra Nylon
- Weapon Model Glock 17, 19, 22, 23, 31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uncle Mikes
- MFR # 35211
- Zoro # G8243514
- UPC # 043699352111
- Country of Origin United States
- Category Weapon Holsters
Dimensions
Size | 21 |
Details
Item | Holster |
Color | Black |
Hand | Right |
Material | Kodra Nylon |
Weapon Model | Glock 17, 19, 22, 23, 31 |
Description
Holster, Hand Right, Weapon Model Glock 17, 19, 22, 23, 31, Size 21, Material Kodra Nylon, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES 34" x 36" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X36)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9 - Gray Board / Black Shadows No Broom (HSB-V9-GRAY/BLACK-BO)
- LITTLE HOTTIES Foot Warmer, 9-3/4 in. L, 2-3/4 in. W, PK20 (07341)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCX3-XW00-Y-NA)
- UNCLE MIKES Chemical Case, Nylon, Black (88691)
- UNCLE MIKES OT ITP Holster, Left, Size 36 (89362)
- UNCLE MIKES Mag Case, Handgun, Kydex (51362)
- UNCLE MIKES Chemical Case, Nylon, Black (88771)
- UNCLE MIKES Holster, RH, 3.75 to 4.5 In Brl LrgeAutos (89151)
- UNCLE MIKES Holster, RH, 3.5 to 4.5 In Brl Large Autos (81151)
- UNCLE MIKES OT ITP Holster, Left, Size 10 (89102)
- Uncle Mikes Security Clothing