Shop All Weapon Holsters
Uncle Mikes
Holster, RH, C. 1911, Vatiants, Kimber, SS
Mfr # 74111
Zoro # G8209241
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Right
- Weapon Model Commander 1911 and variants, Kimber, Springfield, Sig Sauer
- Material Kydex
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uncle Mikes
- MFR # 74111
- Zoro # G8209241
- UPC # 043699741113
- Country of Origin United States
- Category Weapon Holsters
Dimensions
Size | 11 |
Details
Item | Holster |
Hand | Right |
Weapon Model | Commander 1911 and variants, Kimber, Springfield, Sig Sauer |
Material | Kydex |
Color | Black |
Description
Holster, Hand Right, Weapon Model Commander 1911 and variants, Kimber, Springfield, Sig Sauer, Size 11, Material Kydex, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Folding Earmuff Black (90563H1-DC)
- RUBBER-CAL "Composite-Rib" Corrugated Rubber Floor Mats - 1/8 in x 4 ft x 10 ft Black Rubber Roll (03-167-CO-P)
- SCRUB ZONE Scrub Shirt, 2XL, Gray, Unisex (71221)
- ZORO SELECT Caution Tag, 5-3/4in. H x 3in. W, Pe, PK25 (29UG15)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 9 (81091)
- UNCLE MIKES Ankle Holster, Right, Size 0 (88201)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 7 (81071)
- UNCLE MIKES OT ITP Holster, Left, Size 5 (89052)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 4 (81041)
- UNCLE MIKES OT ITP Holster, Right, Size 2 (89021)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 6 (81061)
- Uncle Mikes Security Clothing