Shop All Weapon Holsters
Uncle Mikes
Holster, RH, 4-1/2 to 5 In Brl Large Autos
Mfr # 75051
Zoro # G4702871
product price: $70.39
/ea
$70.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hand Right
- Weapon Model 4-1/2 to 5 in Barrel Large Autos
- Material Nylon
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncle Mikes
- MFR # 75051
- Zoro # G4702871
- UPC # 043699750511
- Country of Origin Cambodia
- Category Weapon Holsters
Dimensions
Size | 5 |
Details
Item | Holster |
Hand | Right |
Weapon Model | 4-1/2 to 5 in Barrel Large Autos |
Material | Nylon |
Color | Black |
Description
Holster, Hand Right, Weapon Model 4-1/2 to 5 In Barrel Large Autos, Size 5, Material Nylon, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUDELL Stand-Up Sign Holder, 8-1/2"x11", Plastic, Clear (NUD38020Z)
- 5.11 Tactical Boots, 9-1/2, R, Black, Plain, PR (12404)
- MCR SAFETY MCR Safety® BearKat® BKH15 Safety Glasses BK1 Magnifier, 1.5 Strength, Clear Lens (BKH15)
- NOTRAX Static Dissipative Mat, 3 ft. L x 1/2" Thick (8PRV7)
- UNCLE MIKES Sidekick Hip Holster, Left, Size 15 (81152)
- UNCLE MIKES OT ITP Holster, Left, Size 36 (89362)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 7 (81071)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 8 (81081)
- UNCLE MIKES PDA Style Holster, Black (64003)
- UNCLE MIKES Retention Duty Holster, Left, Size 20 (98202)
- Uncle Mikes Workwear and Protective Clothing