Shop All Weapon Holsters
Uncle Mikes
Holster, RH, 3to4In Brl, Dbl Actn Revolvers
Mfr # 81021
Zoro # G4659611
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Hand Right
- Material Kodra
- Weapon Model 3 to 4 in Barrel, Medium and Large Double Action Revolvers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncle Mikes
- MFR # 81021
- Zoro # G4659611
- UPC # 043699810215
- Country of Origin Cambodia
- Category Weapon Holsters
Dimensions
Size | 2 |
Details
Item | Holster |
Color | Black |
Hand | Right |
Material | Kodra |
Weapon Model | 3 to 4 in Barrel, Medium and Large Double Action Revolvers |
Description
Holster, Hand Right, Weapon Model 3 to 4 In Barrel, Medium and Large Double Action Revolvers, Size 2, Material Kodra, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT ThermTrans, Continuous Tape, Vinyl, 4.00 (T400X000VU1Y)
- CONDOR High Visibility Vest, Yllw/Green, 4XL/5XL (53YM23)
- NATIONAL SAFETY APPAREL ArcGuard® Class 00 ArcGuard Rubber Voltage Glove Kit, Black, Size 11, KITGC00B11 (KITGC00B11)
- C.H. HANSON Blank Tag, Size 1 3/8 Inches, PK100 (41849)
- UNCLE MIKES Holster, RH, 3.5 to 4.5 In Brl Large Autos (81151)
- UNCLE MIKES OT ITP Holster, Right, Size 12 (89121)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 7 (81071)
- UNCLE MIKES Ankle Holster, Right, Size 0 (88201)
- UNCLE MIKES OT ITP Holster, Right, Size 2 (89021)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 4 (81041)
- UNCLE MIKES Chemical Case, Nylon, Black (88771)
- Uncle Mikes Security Clothing