Shop All Weapon Holsters
Uncle Mikes
Holster, Ambi, Most SubCmpct 9mm/.40 Autos
Mfr # 87444
Zoro # G8287623
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Ambidextrous
- Weapon Model Most Sub-Compact 9mm/.40 Autos
- Material Four Layer Laminate
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncle Mikes
- MFR # 87444
- Zoro # G8287623
- UPC # 043699874446
- Country of Origin Cambodia
- Category Weapon Holsters
Dimensions
Size | 4 |
Details
Item | Holster |
Hand | Ambidextrous |
Weapon Model | Most Sub-Compact 9mm/.40 Autos |
Material | Four Layer Laminate |
Color | Black |
Description
Holster, Hand Ambidextrous, Weapon Model Most Sub-Compact 9mm/.40 Autos, Size 4, Material Four Layer Laminate, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Lab Jacket, L, Blue, Nomex(R) (66-670)
- MR. CHAIN Cone Chain Connector Kit - Orange (50 ft. of 2" Chain) (97413-KIT)
- ZORO SELECT Warning Tape, Checkered, Red/White, 2" W (8A753)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, School Parking Only - Visitors (A-1218 School Parking Only - Visitors)
- UNCLE MIKES OT ITP Holster, Left, Size 12 (89122)
- UNCLE MIKES Mag Case, Handgun, Kydex (51362)
- UNCLE MIKES Ankle Holster, Left, Size 1 (88212)
- UNCLE MIKES Ankle Holster, Right, Size 0 (88201)
- UNCLE MIKES Sidekick Hip Holster, Left, Size 15 (81152)
- UNCLE MIKES OT ITP Holster, Left, Size 36 (89362)
- 5.11 Two Point Padded Sling, Black, Nylon (59123)
- Uncle Mikes Security Clothing