Shop All Weapon Holsters
Uncle Mikes
Holster, Ambi, 3-3/4to4-1/2 In Large Autos
Mfr # 70150
Zoro # G8090196
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Ambidextrous
- Weapon Model 3-3/4 to 4-1/2 in Barrel large autos
- Size 15
- Material Kodra
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncle Mikes
- MFR # 70150
- Zoro # G8090196
- UPC # 043699701506
- Country of Origin Cambodia
- Category Weapon Holsters
Dimensions
Size | 15 |
Details
Item | Holster |
Hand | Ambidextrous |
Weapon Model | 3-3/4 to 4-1/2 in Barrel large autos |
Material | Kodra |
Color | Black |
Description
Holster, Hand Ambidextrous, Weapon Model 3-3/4 to 4-1/2 In Barrel large autos, Size 15, Material Kodra, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERTX Black Polyester Rain Jacket size 2XL (VTX8800LBK)
- SEARCHERS Black Cowboy Boots with Buckle for Western Style or Motorcycle Look - XL (SC200916BKXL)
- CARHARTT Carhartt Flame Resistant Duck Coat, Navy, 100% Cotton, XLT (101618-410 XL TLL)
- CONDOR Mechanics Gloves, 2XL, Black, Polyester (488C13)
- UNCLE MIKES OT ITP Holster, Left, Size 1 (89012)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 9 (81091)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 7 (81071)
- UNCLE MIKES OT ITP Holster, Left, Size 5 (89052)
- UNCLE MIKES OT ITP Holster, Left, Size 12 (89122)
- UNCLE MIKES Holster, RH, 3.75 to 4.5 In Brl LrgeAutos (89151)
- CONDOR OUTDOOR PRODUCTS CROSS OVER LEG RIG, BLACK (219-002)
- Uncle Mikes Security Clothing