Shop All Body Armor Accessories
Uncle Mikes
Handcuff Case, Black, Nylon
Mfr # 88571
Zoro # G8334426
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Handcuff Pouches
- For Use With Handcuffs
- Holds Handcuffs
- Closure Snap
- Features Innovative One-Piece Design Limits Bulk Yet Adds Reinforcement from Flap to Back Wall. Low-Cut Front Wall for Fast, Easy Gripping and Reholstering of Cuffs. Dual Slot Belt Loops on All Models with Flap Allow Case to Fit Dress or Duty Belts Up to 2-1/4 in .
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncle Mikes
- MFR # 88571
- Zoro # G8334426
- UPC # 043699885718
- Country of Origin United States
- Category Body Armor Accessories
Dimensions
Length (In.) | 4 3/4 in |
Width (In.) | 4 1/4 in |
Details
Item | Handcuff Case |
Sub-Category | Handcuff Pouches |
Item - Tactical Pouches | Handcuff Pouch |
For Use With | Handcuffs |
Holds | Handcuffs |
Closure | Snap |
Features | Innovative One-Piece Design Limits Bulk Yet Adds Reinforcement from Flap to Back Wall. Low-Cut Front Wall for Fast, Easy Gripping and Reholstering of Cuffs. Dual Slot Belt Loops on All Models with Flap Allow Case to Fit Dress or Duty Belts Up to 2-1/4 in . |
Color | Black |
Material | Nylon |
Fits | Traditional-Sized Chain or Hinge Cuffs |
Number of Pockets (Inside) | 0 |
Number of Pockets (Outside) | 1 |
Includes | Cuff Case |
Closure Style | Snap |
Description
Handcuff Case, Color Black, Material Nylon, Length (In.) 4 3/4 in, Width (In.) 4 1/4 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Fits Traditional-Sized Chain or Hinge Cuffs, For Use With Handcuffs, Features Innovative One-Piece Design Limits Bulk Yet Adds Reinforcement from Flap to Back Wall. Low-Cut Front Wall for Fast, Easy Gripping and Reholstering of Cuffs. Dual Slot Belt Loops on All Models with Flap Allow Case to Fit Dress or Duty Belts Up to 2-1/4 in .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Back Support, 2XL, Black, Mesh (611-066)
- TIMBERLAND PRO Size 10-1/2 Men's Miner Boot Steel Work Boot, Black (53531)
- RUBBERMAID COMMERCIAL Safety Cone, 26 in Height, 10 1/2 in Width, HDPE, Cone, English, Spanish (FG627777YEL)
- ANSELL Chemical Resistant Gloves, 11, Blue, PR (04-002)
- UNCLE MIKES Double Mag Pouch, Black, Nylon (88371)
- UNCLE MIKES Double Magazine Holder, Black (88261)
- UNCLE MIKES Magazine Pouches, Black (89077)
- UNCLE MIKES Single Mag Pouch, Black, Nylon (88172)
- 5.11 Glove Pouch, Black, Nylon, 1-1/4 in. W (56258)
- AIR-TEK Duty Belt Accessory, Black, Holds Keys (1488WB)
- 5.11 Med Pouch, Black, Nylon, 6 x 6 In (58715)
- Uncle Mikes Security Clothing