Shop All Gun Cases & Bags
This Product is Discontinued
Uncle Mikes
Gun Case, 36in. Rifle/Shotgun, Black (Discontinued)
Mfr # 64004
Zoro # G8013092
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Material Polyester, Foam
- Number of Pockets (Inside) 1
- For Use With Rifle, Shotgun
- Number of Pockets (Outside) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncle Mikes
- MFR # 64004
- Zoro # G8013092
- UPC # 043699640041
- Country of Origin China
- Category Gun Cases & Bags
Dimensions
Width (In.) | 13 |
Length (In.) | 36 |
Details
Item | Gun Case |
Color | Black |
Material | Polyester, Foam |
Number of Pockets (Inside) | 1 |
For Use With | Rifle, Shotgun |
Number of Pockets (Outside) | 3 |
Includes | Case |
Fits | 36" Rifle or Shotgun |
Features | Features One Interior Handgun Pocket and Three Exterior Pockets for Gear, Made of Tough 600D Polyester, 2" Foam Padding for Added Protection and Handy, Adjustable Shoulder Strap. |
Closure | Zipper |
Description
Gun Case, Color Black, Material Polyester, Foam, Length (In.) 36, Width (In.) 13, Number of Pockets (Inside) 1, Number of Pockets (Outside) 3, Zipper Closure, Fits 36 In. Rifle or Shotgun, For Use With Rifle, Shotgun, Features One Interior Handgun Pocket and Three Exterior Pockets for Gear, Made of Tough 600D Polyester, 2 In. Foam Padding for Added Protection and Handy, Adjustable Shoulder Strap., Includes Case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.