Shop All Duty Belts and Harnesses
Uncle Mikes
Gear Kit, L, Black
Mfr # 89088
Zoro # G4690752
product price: $80.25
/ea
Free Shipping & Returns
$80.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 14 3/4 in
- Length (In.) 14 3/4 in
- Features Keeps All Your Duty Gear Equipment Secured and Just One Buckle Away. Components Made of Molded Foam with A Ballistic Nylon Outer Shell. Includes: Belt, Four Belt Keepers, Radio Holder, MKIII OC Spray Case, Pager/Glove Case, 21 in Baton Case and Stinger Case
- Includes 21 in Baton Case and Stinger Case, Belt, Four Belt Keepers, MKIII OC Spray Case, Pager/Glove Case, Radio Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncle Mikes
- MFR # 89088
- Zoro # G4690752
- UPC # 043699890880
- Country of Origin Cambodia
- Category Duty Belts and Harnesses
Dimensions
Size | L |
Length | 14 3/4 in |
Length (In.) | 14 3/4 in |
Width (In.) | 6 1/2 in |
Details
Item | Gear Kit |
Color | Black |
Features | Keeps All Your Duty Gear Equipment Secured and Just One Buckle Away. Components Made of Molded Foam with A Ballistic Nylon Outer Shell. Includes: Belt, Four Belt Keepers, Radio Holder, MKIII OC Spray Case, Pager/Glove Case, 21 in Baton Case and Stinger Case |
Includes | 21 in Baton Case and Stinger Case, Belt, Four Belt Keepers, MKIII OC Spray Case, Pager/Glove Case, Radio Holder |
Sub-Category | Assorted Pouches |
Holds | 21 in Baton Case and Stinger Case, Belt, Four Belt Keepers, MKIII OC Spray Case, Pager/Glove Case, Radio Holder |
Material | Nylon |
Closure Style | Buckle |
Description
Gear Kit, Size L, Color Black, Material Nylon, Length (In.) 14 3/4 in, Width (In.) 6 1/2 in, Features Keeps All Your Duty Gear Equipment Secured and Just One Buckle Away. Components Made of Molded Foam with A Ballistic Nylon Outer Shell. Includes: Belt, Four Belt Keepers, Radio Holder, MKIII OC Spray Case, Pager/Glove Case, 21 in Baton Case and Stinger Case, Includes 21 in Baton Case and Stinger Case, Belt, Four Belt Keepers, MKIII OC Spray Case, Pager/Glove Case, Radio Holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIO Insulin Cooling Duo-Pen Wallet- Blue- 7 in. x 3.5 in. (1130DuoBl)
- MASTER LOCK Lockout Padlock, KA, Blue, 3"H, PK6 (411KAS6BLU)
- WOMANSWORK Womanswork Digger Gloves (504-L)
- STEINER INDUSTRIES FR Welding Jackets, 4XL, Cotton, Men (1060-4X)
- UNCLE MIKES Ultra Inner Belt, Kodra, Black, XL (87841)
- UNCLE MIKES Duty Belt, Deluxe, S (88231)
- UNCLE MIKES Instructors Belt, L (87681)
- UNCLE MIKES Ultra Inner Belt, Kodra, Black, M (87821)
- UNCLE MIKES Ultra Duty Belt, Kodra, Black, L (87781)
- UNCLE MIKES Duty Belt Keepers (89080)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1478P)
- Uncle Mikes Workwear and Protective Clothing