Shop All Weapon Holsters
Uncle Mikes
Flap Buttstock Shell Holder, Black, Rifle
Mfr # 88482
Zoro # G8454661
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Rifle
- Material Elastic
- Accessory Type Flap Buttstock Shell Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncle Mikes
- MFR # 88482
- Zoro # G8454661
- UPC # 043699884827
- Country of Origin Cambodia
- Category Weapon Holsters
Details
Item | Flap Buttstock Shell Holder |
Color | Black |
For Use With | Rifle |
Material | Elastic |
Accessory Type | Flap Buttstock Shell Holder |
Description
Flap Buttstock Shell Holder, Color Black, Material Elastic, For Use With Rifle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, KA, Red, 1-3/4"H, PK6 (105890)
- HEXARMOR Safety Gloves, PR (2050-XL (10))
- MAGID WeldPro Shoulder Split Cow Leather Welding Gloves, 12PK (T2701S)
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, S (1FBB8)
- UNCLE MIKES Holster, RH, 3to4In Brl, Dbl Actn Revolvers (81021)
- UNCLE MIKES Holster, RH, Glock, Nylon, Black (43211)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 6 (81061)
- UNCLE MIKES Ankle Holster, Left, Size 1 (88212)
- UNCLE MIKES Holster, RH, 3.5 to 4.5 In Brl Large Autos (81151)
- UNCLE MIKES Sidekick Hip Holster, Left, Size 15 (81152)
- ABC ABC 434680 8mm to 13mm Strong Abc Right Hand Ascender (434680)
- Uncle Mikes Weapon Holsters