Shop All Duty Belts and Harnesses
This Product is Discontinued
Uncle Mikes
Duty Belt, Ultra, S (Discontinued)
Mfr # 87721
Zoro # G4649915
This Product is Discontinued
Key Features
- Size S
- Width 2 in
- Material 100% Nylon Webbing
- Color Black
- Features Tough, Double Layer 2 in Nylon That's Edge Padded for Comfort. Interior Polymer Stiffener to Add Support While Reducing Bulk. Sturdy Nylon Webbing. Hook and Loop Lining Mates with Ultra and Loop Back Inner Duty Belts.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uncle Mikes
- MFR # 87721
- Zoro # G4649915
- UPC # 043699877218
- Country of Origin United States
- Category Duty Belts and Harnesses
Dimensions
Size | S |
Width | 2 in |
Details
Item | Duty Belt |
Material | 100% Nylon Webbing |
Color | Black |
Features | Tough, Double Layer 2 in Nylon That's Edge Padded for Comfort. Interior Polymer Stiffener to Add Support While Reducing Bulk. Sturdy Nylon Webbing. Hook and Loop Lining Mates with Ultra and Loop Back Inner Duty Belts. |
Type | Ultra |
Material - Duty Belts and Harnesses | 100% Nylon Webbing |
Item - Duty Belts and Harnesses | Duty Belt |
Description
Duty Belt, Ultra, Size S, Width 2 in, Material Nylon, Color Black, Features Tough, Double Layer 2 in Nylon That's Edge Padded for Comfort. Interior Polymer Stiffener to Add Support While Reducing Bulk. Sturdy Nylon Webbing. Hook and Loop Lining Mates with Ultra and Loop Back Inner Duty Belts., Material 100 Percent Nylon Webbing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.