Shop All Duty Belts and Harnesses
Uncle Mikes
Duty Belt, Deluxe Inner, XL
Mfr # 88081
Zoro # G4698364
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Width 1 1/2 in
- Color Black
- Material 100% Nylon Webbing
- Features Adjusted By Hook and Loop withNo Buckle. Can Also Be Used As A Trouser Belt.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uncle Mikes
- MFR # 88081
- Zoro # G4698364
- UPC # 043699880812
- Country of Origin United States
- Category Duty Belts and Harnesses
Dimensions
Size | Xl |
Width | 1 1/2 in |
Details
Item | Duty Belt |
Color | Black |
Material | 100% Nylon Webbing |
Features | Adjusted By Hook and Loop withNo Buckle. Can Also Be Used As A Trouser Belt. |
Item - Duty Belts and Harnesses | Duty Belt |
Type | Deluxe Inner |
Material - Duty Belts and Harnesses | 100% Nylon Webbing |
Description
Duty Belt, Deluxe Inner, Size XL, Width 1 1/2 in, Material Nylon, Color Black, Features Adjusted By Hook and Loop withNo Buckle. Can Also Be Used As A Trouser Belt., Material 100 Percent Nylon Webbing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Knee Boots, Size 15, 15" H, Black, Plain, PR (21DL05)
- ZING Lockout Station, Filled, 8 Padlocks (7114)
- 3M Faceshield, Gray, Polyethylene, Ratchet (M-206)
- LYLE Speed Limit 15 Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1012-HI_12x18 (T1-1012-HI_12x18)
- UNCLE MIKES Instructors Belt, L (87681)
- UNCLE MIKES Baton Holder, Blck, Nylon, Ft 21-26in Baton (88841)
- UNCLE MIKES Duty Belt, Ultra, XL (87791)
- UNCLE MIKES Ultra Duty Belt, Kodra, Black, L (87781)
- UNCLE MIKES Duty Belt, S (70761)
- UNCLE MIKES Ultra Duty Belt, Kodra, Black, M (87771)
- 5.11 Duty Belt, Mens, S, Black (59505)
- Uncle Mikes Security Clothing