Shop All Body Armor Accessories
Uncle Mikes
Double Magazine Holder, Black
Mfr # 88261
Zoro # G7903953
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Magazine Pouches
- For Use With 9mm,.40 S&W,10mm and .45ACP
- Holds Magazines
- Closure Snap
- Features Divided Style Has Separated Pockets for Magazines, with Molded Inserts and Internal Tensioning Devices. High Quality Cases Hold Magazines Firmly In A Molded Insert to Protect The Magazine. Internal Tensioning Device Retains Magazines Even When Flap Is Unsnapped. Back of All Cases Padded for Comfort. Padded, Reinforced Flaps Protect Magazine; Design Has Nylon Stiffener Tab for Easier Opening. Rounded Flaps with Snap Closures; No-Glare,No-Wear Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncle Mikes
- MFR # 88261
- Zoro # G7903953
- UPC # 043699882618
- Country of Origin United States
- Category Body Armor Accessories
Dimensions
Length (In.) | 2 in |
Width (In.) | 6 in |
Details
Sub-Category | Magazine Pouches |
Item | Double Mag Pouch |
Item - Tactical Pouches | Magazine Pouch |
For Use With | 9mm,.40 S&W,10mm and .45ACP |
Holds | Magazines |
Closure | Snap |
Features | Divided Style Has Separated Pockets for Magazines, with Molded Inserts and Internal Tensioning Devices. High Quality Cases Hold Magazines Firmly In A Molded Insert to Protect The Magazine. Internal Tensioning Device Retains Magazines Even When Flap Is Unsnapped. Back of All Cases Padded for Comfort. Padded, Reinforced Flaps Protect Magazine; Design Has Nylon Stiffener Tab for Easier Opening. Rounded Flaps with Snap Closures; No-Glare,No-Wear Snaps |
Color | Black |
Material | Nylon |
Closure Style | Snap |
Description
Double Mag Pouch, Color Black, Material Nylon, Length (In.) 2 in, Width (In.) 6 in, For Use With 9mm,.40 S&W,10mm and .45ACP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Safety Sign, "Closed for Cleaning", Extends 49-1/2", Yellow (RCP9S1500YW)
- ZORO SELECT Lockout Padlock, Keyed Different, Aluminum Body, Hardened Steel Shackle, Standard, 2 in H, Red (48JT68)
- 3M SPEEDGLAS Protective Bag, Nylon, Black (06-0500-65)
- VESTIL Vertical Cylinder Storage Cabinet 5-10 Cylinder Capacity Yellow (CYL-V-510-KD)
- UNCLE MIKES Single Mag Pouch, Black, Nylon (88172)
- UNCLE MIKES Magazine Pouches, Black (89077)
- UNCLE MIKES Double Mag Pouch, Black, Nylon (88371)
- 5.11 Glove Pouch, Black, Nylon, 1-1/4 in. W (56258)
- MACE Bear Holster, 4 oz. (80364)
- 5.11 Covert Insert, Tactical, S, Black (56280)
- 5.11 Pouch, Black, Nylon, 6 x 6 In (58713)
- Uncle Mikes Security Clothing