Shop All Duty Belts and Harnesses
Uncle Mikes
Deluxe Inner Belt, Kodra, Black, L
Mfr # 88071
Zoro # G7769352
original price:
$18.91
26% off
new price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/2 in
- Color Black
- Material Kodra
- Features Hook-and-Loop Adjustable
- Length 38 in to 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncle Mikes
- MFR # 88071
- Zoro # G7769352
- UPC # 043699880713
- Country of Origin United States
- Category Duty Belts and Harnesses
Dimensions
Size | L |
Width | 1 1/2 in |
Length | 38 in to 42 in |
Details
Item | Inner Duty Belt |
Color | Black |
Material | Kodra |
Features | Hook-and-Loop Adjustable |
Gender | Unisex |
Material - Duty Belts and Harnesses | Kodra |
Item - Duty Belts and Harnesses | Duty Belt |
Description
Inner Duty Belt, Unisex, Size L, Length 38 in to 42 in, Width 1 1/2 in, Material Kodra, Color Black, Features Hook-and-Loop Adjustable, Material Kodra
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Pink, Al, PK25 (87603)
- MCR SAFETY Gloves, XL, PK12 (3613HXL)
- DUNLOP Size 8 Men's Steel Rubber Boot, Gray (8798200)
- SKECHERS Athletic Shoes, 5, D, Gray, Plain, PR (77040 -BLK 7)
- UNCLE MIKES Deluxe Inner Belt, Kodra, Black, M (88061)
- UNCLE MIKES Ultra Duty Belt, Kodra, Black, M (87771)
- UNCLE MIKES Baton Holder, Blck, Nylon, Ft 21-26in Baton (88841)
- UNCLE MIKES Belt Keeper, Polymer, Black (88653)
- UNCLE MIKES Instructors Belt, L (87681)
- UNCLE MIKES Ultra Duty Belt, Kodra, Black, L (87781)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1474W)
- Uncle Mikes Duty Belts and Harnesses