Shop All Duty Belts and Harnesses
Uncle Mikes
Baton Holder, Blck, Nylon, Ft 21-26in Baton
Mfr # 88841
Zoro # G7785443
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 9 in
- Number of Pockets (Outside) 0
- Sub-Category Police Accessories
- Width (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncle Mikes
- MFR # 88841
- Zoro # G7785443
- UPC # 043699888412
- Country of Origin United States
- Category Duty Belts and Harnesses
Dimensions
Length | 9 in |
Width (In.) | 2 in |
Length (In.) | 9 in |
Details
Item | Baton Pouch |
Color | Black |
Number of Pockets (Outside) | 0 |
Sub-Category | Police Accessories |
Holds | Baton |
Includes | Holder |
Number of Pockets (Inside) | 0 |
Features | Holders Have Hole in Back to Permit Holstering Fully Extended Baton., Injection-Molded for Durability, Retains Previous Flexible Design with Body Made of Kodra, Tension Arm Keeps Baton In Place |
For Use With | Adjustable Baton |
Item - Tactical Pouches | Baton Pouch |
Fits | 21 in to 26 in Baton |
Material | Nylon |
Description
Baton Pouch, Color Black, Material Nylon, Length (In.) 9 in, Width (In.) 2 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Fits 21 in to 26 in Baton, For Use With Adjustable Baton, Features Holders Have Hole in Back to Permit Holstering Fully Extended Baton., Injection-Molded for Durability, Retains Previous Flexible Design with Body Made of Kodra, Tension Arm Keeps Baton In Place, Includes Holder, Holds Baton, Baton Pouch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDESCO Padlock Label, 2-1/8inHx1-1/2inW, PK25, LMBBT122AAC (LMBBT122AAC)
- 3M 6000 Series Full-Face Respirator Medium (RSP304-M)
- MONTOUR LINE Sign Frame Floor Standing 22 x 28 in. V Polished Brass Steel (FS200-2228-V-PB)
- RADIANS Nitrile Hi-Vis Impact Coated Gloves, Palm Coverage, Black/Yellow, L, PR (RWG21L)
- UNCLE MIKES Duty Belt, Ultra, XL (87791)
- UNCLE MIKES Duty Belt Keepers (89080)
- UNCLE MIKES Ultra Duty Belt, Kodra, Black, 2XL (87792)
- UNCLE MIKES Duty Belt, S (70761)
- UNCLE MIKES Instructors Belt, L (87681)
- UNCLE MIKES Gear Kit, M, Black (89087)
- HEROS PRIDE Belt Accessory, Nylon (1045E)
- Uncle Mikes Workwear and Protective Clothing