Shop All Media Stands & Carts
Uncaged Ergonomics
WorkezExecutiveAdjustableLaptopDeskStandLapDeskForBedCouch, WEEb
Mfr # WEEB
Zoro # G7596534
$60.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Notebook Stand
- Material Composite Board, Aluminum, Steel, Metal
- Overall Height 3 in
- Overall Width 14 in
- Mounting Desktop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uncaged Ergonomics
- MFR # WEEB
- Zoro # G7596534
- UPC # 661799222983
- Country of Origin China
- Category Media Stands & Carts
Dimensions
Overall Height | 3 in |
Overall Width | 14 in |
Length | 24 in |
Maximum Adjustable Stand Height | 24 in |
Maximum Screen Size Supported | 17 in |
Details
Item | WorkEZ Executive Laptop Stand Black |
Type | Notebook Stand |
Material | Composite Board, Aluminum, Steel, Metal |
Mounting | Desktop |
Adjustable | Yes |
Color | Black |
Load Capacity | 13 lbs |
Features | Adjustable Angle, Collapsible, Extendable, Comfortable, Lightweight, Durable, Anti-glare, Ergonomic, Foldable |
Application/Usage | Notebook |
Description
WorkEZ Executive is an adjustable laptop stand that works everywhere you do - on the couch, in bed, sitting at a desk and even standing. The lightweight, durable stand is made of premium-grade, anodized aluminum and naturally dissipates heat to cool laptops. Each leg has special joints that accordion the stand up and down, adjusting the height and angle to perfectly position screens for optimal comfort. Not just for laptops, WorkEZ Executive also holds tablets, books, and monitors in a more ergonomically-correct position. When you're done using it, the entire stand collapses down into a thin, flat package.
USES:
(1) LAP DESK: Compute more comfortably laying in bed or lounging on the couch. Raise laptops off your lap, keep them cool, and tilt screens to reduce glare.
(2) ADJUSTABLE LAPTOP RISER: The perfect way to improve your posture! Comfortably elevate screens to eye-level, tilt screens to reduce glare, cool laptops, free-up space and organize your desk.
(3) LAPTOP STANDING DESK: A simple, affordable way to stand up and work on any desk. Elevate screens up to 21”, tilt the panel, and quickly collapse the stand when you’re finished.
(4) READING STAND: An amazing adjustable height and angle ergonomic reading stand – raise books to eye-level, tilt the page, and free up desk space. The perfect textbook holder for students!
(5) COMPUTER MONITOR RISER: Raise monitors to eye-level with this adjustable-height stand.
SPECS:
(1) Outside Dimensions: 22x12x3 in
(2) Panel Size: 18x10 in
(3) Width Between Legs: 20.8 in
(4) Product Weight: 3.3 lbs
(5) Material: Aluminum
USES:
(1) LAP DESK: Compute more comfortably laying in bed or lounging on the couch. Raise laptops off your lap, keep them cool, and tilt screens to reduce glare.
(2) ADJUSTABLE LAPTOP RISER: The perfect way to improve your posture! Comfortably elevate screens to eye-level, tilt screens to reduce glare, cool laptops, free-up space and organize your desk.
(3) LAPTOP STANDING DESK: A simple, affordable way to stand up and work on any desk. Elevate screens up to 21”, tilt the panel, and quickly collapse the stand when you’re finished.
(4) READING STAND: An amazing adjustable height and angle ergonomic reading stand – raise books to eye-level, tilt the page, and free up desk space. The perfect textbook holder for students!
(5) COMPUTER MONITOR RISER: Raise monitors to eye-level with this adjustable-height stand.
SPECS:
(1) Outside Dimensions: 22x12x3 in
(2) Panel Size: 18x10 in
(3) Width Between Legs: 20.8 in
(4) Product Weight: 3.3 lbs
(5) Material: Aluminum
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bookshelf, Bookcase, 4 Tier, 36"H, Office, Bedroom, Laminate, Brown, Transitional (I 7476)
- BEVCO Fabric Task Chair, 24" to 34", No Arms, Black (V4507HC-BK)
- KASON Roller Strike, 1-3/4"x2-1/2", 0059 Series (10059005003)
- SWIVEL Grommet Desk Wal Brn 2 In 61613 (SW431141)
- UNCAGED ERGONOMICS Cpu1 Adjustable Metal Under Desk Computer Cpu Holder Swivels Steel (CPU1g)
- UNCAGED ERGONOMICS WorkezExecutiveAdjustableLaptopCoolingStandLapDesk2Fans3Usb, WEEFHb (WEEFHB)
- UNCAGED ERGONOMICS Cd4 Laptop Standing Desk Converter Adjustable Laptop Desk Stand Riser (CD4-B)
- UNCAGED ERGONOMICS WobbleStoolStandingDeskStoolTallAdjustableHeightBalanceStool, WST-b (WST-B)
- UNCAGED ERGONOMICS Rise Up Dual Motor Electric Standing Desk Frame Legs 27.2-45.3" Gray (RU2G)
- UNCAGED ERGONOMICS WobbleStoolStandingDeskStoolTallAdjustableHeightBalanceStool, WSF-u (WSF-U)
- LUXOR Tuffy Black 2 Shelf AV Cart with Electric (WT26E)
- Uncaged Ergonomics Media Stands & Carts