Shop All Media Stands & Carts
Uncaged Ergonomics
WorkezExecutiveAdjustableLaptopCoolingStandLapDesk2Fans3Usb, WEEFHb
Mfr # WEEFHB
Zoro # G7597986
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Notebook Stand
- Overall Height 3 in
- Material Composite Board, Metal, Aluminum, Steel
- Overall Width 14 in
- Load Capacity 13 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncaged Ergonomics
- MFR # WEEFHB
- Zoro # G7597986
- UPC # 661799223034
- Country of Origin China
- Category Media Stands & Carts
Dimensions
Overall Height | 3 in |
Overall Width | 14 in |
Length | 24 in |
Maximum Adjustable Stand Height | 24 in |
Maximum Screen Size Supported | 17 in |
Details
Item | WorkEZ Executive with Fans and USB Ports Black |
Type | Notebook Stand |
Material | Composite Board, Metal, Aluminum, Steel |
Load Capacity | 13 lbs |
Adjustable | Yes |
Color | Black |
Mounting | Desktop, Tabletop |
Features | Extendable, Comfortable, Portable, Adjustable Angle, Ergonomic, Collapsible, 360° Rotation, Anti-glare, Durable, Cooling Fan, Lightweight, Built-in USB Port |
Application/Usage | Notebook |
Description
It’s the ultimate, ergonomic laptop stand! Two fans cool laptops, 3 USB ports give you more outlets to power accessories, the entire stand accordions up and down to perfectly position screens at eye-level. This adjustable laptop stand works everywhere you do - on the couch, in bed, sitting at a desk and even standing. The lightweight, durable stand is made of premium-grade, anodized aluminum and naturally dissipates heat to cool laptops. Each leg has special joints that accordion the stand up and down, adjusting the height and angle to perfectly position screens for optimal comfort.
USES:
* Laptop Lap Desk: Compute more comfortably when laying in bed or lounging on the couch. Raise laptops off your lap, keep them cool, and tilt screens to reduce glare.
* Adjustable Laptop Riser: The perfect way to improve your posture! Comfortably elevate screens to eye-level, tilt screens to reduce glare, cool laptops, free-up space and organize your desk.
* Laptop Standing Desk: A simple, affordable way to stand up and work on any desk. Elevate screens up to 21”, tilt the panel, and quickly collapse the stand when you’re finished.
SPECS:
(1) Outside Dimensions: 22x12x3 in
(2) Panel Size: 18x10 in
(3) Panel Features: 2 Cooling Fans + 3 USB Ports
(4) Width Between Legs: 20.8 in
(5) Product Weight: 3.3 lbs
(6) Material: Aluminum
USES:
* Laptop Lap Desk: Compute more comfortably when laying in bed or lounging on the couch. Raise laptops off your lap, keep them cool, and tilt screens to reduce glare.
* Adjustable Laptop Riser: The perfect way to improve your posture! Comfortably elevate screens to eye-level, tilt screens to reduce glare, cool laptops, free-up space and organize your desk.
* Laptop Standing Desk: A simple, affordable way to stand up and work on any desk. Elevate screens up to 21”, tilt the panel, and quickly collapse the stand when you’re finished.
SPECS:
(1) Outside Dimensions: 22x12x3 in
(2) Panel Size: 18x10 in
(3) Panel Features: 2 Cooling Fans + 3 USB Ports
(4) Width Between Legs: 20.8 in
(5) Product Weight: 3.3 lbs
(6) Material: Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM Metal Narrow Screw on Rear Bracket for Blum 552/562/563 Slides, PR (295.3550.01)
- BEVCO Task Chairs, 21 in to 28-1/2 in Height, Navy Blue (V830SHC)
- BUNN On/Off Switch (12920.0000)
- COLGATE Colgate 146157 CPC 90 oz Palmolive Original Dish Soap; Case of 4 (146157 CPC)
- UNCAGED ERGONOMICS Rise Up Dual Motor Electric Standing Desk Frame Legs 26.1-51.6" Gray (RUG)
- UNCAGED ERGONOMICS Rise Up Dual Motor Electric Standing Desk Frame Legs 26.1-51.6" Black (RUB)
- UNCAGED ERGONOMICS RiseUpElectricStandingDesk48X30"BambooDesktopSitStandOffice, RUbb48 (RUBB48)
- UNCAGED ERGONOMICS WobbleStoolStandingDeskStoolTallAdjustableHeightBalanceStool, WST-b (WST-B)
- UNCAGED ERGONOMICS Workez Professional Ergonomic Laptop Stand Adjustable Lap Desk Bed (WEPB)
- UNCAGED ERGONOMICS Changedesk Tall Standing Desk Converter Ergonomic Desktop Riser (CDM-b)
- SAFCO Safco Fixed Mount CPU Holder, Black (2176)
- Uncaged Ergonomics Media Stands & Carts