Shop All Monitor Mounts & Brackets
Uncaged Ergonomics
Workez Monitor Stand Adjustable Height Single Computer Monitor Riser
Mfr # WEMS-b
Zoro # G200479368
product price: $40.35
/ea
$40.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncaged Ergonomics
- MFR # WEMS-b
- Zoro # G200479368
- UPC # 712038310081
- Country of Origin China
- Category Monitor Mounts & Brackets
Description
THE BEST ADJUSTABLE-HEIGHT SINGLE MONITOR STAND!
The adjustable height WorkEZ Monitor Stand is here to save your back. Return those reams of paper to the printer. Recycle the cardboard boxes under your monitor. Trash those clunky, cluttering homemade solutions. The WorkEZ Monitor Stand (for single desktop computer monitors) is a simple, effective solution that raises monitors to eye-level, doesn’t cluster your desk, and improves your seated posture. It’s a modern, adjustable-height computer monitor riser designed to look great and be effective.
IMPROVE YOUR POSTURE – RAISE MONITORS TO EYE-LEVEL:
Let’s face it ... your monitor should be higher ... almost everyone’s posture can benefit from elevating monitors a few inches off your desk. Holding computer monitors at eye-level encourages you to sit up straight, stop slouching and get work done more comfortably. WorkEZ Monitor Stand folds flat and holds monitors at about any height from 2-18” above your desk. It’s lightweight, durable, portable and requires no installation.
DE-CLUTTER YOUR DESK!
The adjustable height WorkEZ Monitor stand has a tiered design with an open bottom. The 16x11” top panel has enough room to hold your monitor and work essentials. By not taking up your precious desk space, the open bottom is great for organizing documents and other items. Stay clutter-free and organized by using the adjustable height WorkEZ Monitor Stand to hold your computer monitors at eye-level!
WorkEZ MONITOR STAND SPECS:
* Panel Size: 16x11
* Height Range: 2-18”
* Panel Rotation: 360-degrees (locks every 15)
* Material: Aluminum
* Weight: 3.1 lbs
* Color: Black
The adjustable height WorkEZ Monitor Stand is here to save your back. Return those reams of paper to the printer. Recycle the cardboard boxes under your monitor. Trash those clunky, cluttering homemade solutions. The WorkEZ Monitor Stand (for single desktop computer monitors) is a simple, effective solution that raises monitors to eye-level, doesn’t cluster your desk, and improves your seated posture. It’s a modern, adjustable-height computer monitor riser designed to look great and be effective.
IMPROVE YOUR POSTURE – RAISE MONITORS TO EYE-LEVEL:
Let’s face it ... your monitor should be higher ... almost everyone’s posture can benefit from elevating monitors a few inches off your desk. Holding computer monitors at eye-level encourages you to sit up straight, stop slouching and get work done more comfortably. WorkEZ Monitor Stand folds flat and holds monitors at about any height from 2-18” above your desk. It’s lightweight, durable, portable and requires no installation.
DE-CLUTTER YOUR DESK!
The adjustable height WorkEZ Monitor stand has a tiered design with an open bottom. The 16x11” top panel has enough room to hold your monitor and work essentials. By not taking up your precious desk space, the open bottom is great for organizing documents and other items. Stay clutter-free and organized by using the adjustable height WorkEZ Monitor Stand to hold your computer monitors at eye-level!
WorkEZ MONITOR STAND SPECS:
* Panel Size: 16x11
* Height Range: 2-18”
* Panel Rotation: 360-degrees (locks every 15)
* Material: Aluminum
* Weight: 3.1 lbs
* Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 75Ah SLA Replacement Battery for Power-Sonic PG-1275FR (MAX3970819)
- ILC Replacement for Kodak 760h replacement light bulb lamp (760H KODAK)
- PYLE Dj Mixer, PAD43MXUBT (PAD43MXUBT)
- MIGHTY MAX BATTERY YTX7L-BS AGM Replaces Power Sports Batteries (YTX7L-BS111)
- 3M Monitor Stand MS100B, 21.6x9.4x2.7 to 3.9, Black/Clear, Supports 33 lb (MS100B)
- YORK SOURCE1 Mtr Blw 300 HP 1750 208460360 (S1-02439498000)
- KANTEK Two-Level Stand, w/Drawer, Black (MS480)
- PYLE Anti-Theft Countertop Tablet Kiosk Stand, PSPADLK18 (PSPADLK18)
- MG ELECTRONICS TV/CCTV Hinged Arm Monitor Wall Mount Bracket For Monitor 9" - 14" (WB-2)
- ALERA AdaptivErgo Triple Arm with USB for 32" Monitor, Blk, Supports 15.4 lb (ALEAEMA3H)
- BARKAN MOUNTS Barkan 7 - 12 inch Fixed Tablet Wall Mount 3 lbs White Firm Tablet Clamp 360 Degree Rotation (T50)
- Uncaged Ergonomics Monitor Mounts & Brackets