Shop All Keyboard and Mouse Trays & Covers
Uncaged Ergonomics
Workez Keyboard Tray Adjustable Ergonomic Computer KeyboardStand, WEKTs
Mfr # WEKTS
Zoro # G8334919
$49.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 20"
- Width 12"
- Height 3"
- Color Silver
- Features Durable, Comfortable, Ergonomic, Collapsible, Adjustable Angle, Keyboard Tray, Mouse Pad, Tilt, Lightweight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uncaged Ergonomics
- MFR # WEKTS
- Zoro # G8334919
- UPC # 820103873154
- Country of Origin China
- Category Keyboard and Mouse Trays & Covers
Dimensions
Length | 20" |
Width | 12" |
Height | 3" |
Details
Color | Silver |
Features | Durable, Comfortable, Ergonomic, Collapsible, Adjustable Angle, Keyboard Tray, Mouse Pad, Tilt, Lightweight |
Product Type | Multipurpose Desktop Riser |
Description
Stand up and type more comfortably with the adjustable height & angle WorkEZ Keyboard Tray. This ergonomic stand up keyboard riser properly positions keyboards and mice to optimize your typing posture. Raise keyboard to elbow-height and type with a neutral or negative tilt for optimal wrist health. Excellent as both a seated and adjustable standing desk keyboard tray, it’s a simple, convenient way to elevate and tilt keyboards for a more comfortable typing experience.
Includes 2 pieces:
1. KEYBOARD TRAY:
* WIDE PANEL: Approx. 18" left-to-right by 11” front-to-back panel comfortably holds most keyboards and gives ample room for wrist support.
* NEGATIVE TILT: Panel rotates and locks in 15-degree increments, letting you type with a flat- or downward-angle for optimal wrist health.
* ADJUSTABLE HEIGHT: Position keyboards at almost any height from flat on your desk up to ~18 inches high - perfect for standing.
* Material: Lightweight, durable aluminum.
2. MOUSE PAD
* Holds mice in perfect alignment with the keyboard
* 7x7 inch size is large and comfortable
* Connects to the left or right side of the panel
* Easily adjust the mouse pad's angle
* Material: Lightweight, durable aluminum
The WorkEZ Keyboard Tray & Mouse Pad is an ideal adjustable, ergonomic computer keyboard stand that elevates keyboards to a comfortable typing height and has a tilting panel for enhanced typing comfort. It’s the perfect standing keyboard tray & a simple, effective keyboard stand that can improve your posture and comfort when typing. The WorkEZ Keyboard Tray was designed by and is exclusively manufactured by Uncaged Ergonomics.
Includes 2 pieces:
1. KEYBOARD TRAY:
* WIDE PANEL: Approx. 18" left-to-right by 11” front-to-back panel comfortably holds most keyboards and gives ample room for wrist support.
* NEGATIVE TILT: Panel rotates and locks in 15-degree increments, letting you type with a flat- or downward-angle for optimal wrist health.
* ADJUSTABLE HEIGHT: Position keyboards at almost any height from flat on your desk up to ~18 inches high - perfect for standing.
* Material: Lightweight, durable aluminum.
2. MOUSE PAD
* Holds mice in perfect alignment with the keyboard
* 7x7 inch size is large and comfortable
* Connects to the left or right side of the panel
* Easily adjust the mouse pad's angle
* Material: Lightweight, durable aluminum
The WorkEZ Keyboard Tray & Mouse Pad is an ideal adjustable, ergonomic computer keyboard stand that elevates keyboards to a comfortable typing height and has a tilting panel for enhanced typing comfort. It’s the perfect standing keyboard tray & a simple, effective keyboard stand that can improve your posture and comfort when typing. The WorkEZ Keyboard Tray was designed by and is exclusively manufactured by Uncaged Ergonomics.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY Emergency Lighting Battery for Lithonia ELB0300 ELB1P201N1 ELB1P201N1 (EBE-128)
- RIDGID Battery, 18V DC, 1.6 lb (RB-1850)
- SILENX SilenX EFX-12-12 120 mm. 12DBA Fluid Dynamic Bearing Fan (EFX-12-12)
- CORSAIR iCUE 7000X RGB Case (CC-9011226-WW)
- UNCAGED ERGONOMICS Workez Keyboard Tray Adjustable Ergonomic Computer KeyboardStand, WEKTb (WEKTB)
- KENSINGTON Desktop Keyboard Drawer, Gray (K60718)
- KANTEK Keyboard Tray, Clamp, Tilting (KT165)
- HON Slide-Away Keyboard Platform, Laminate, 21-1/2w x 10d, Mahogany (H4022.N)
- AFC INDUSTRIES Wall Mounted Foldable Keyboard Tray (772464G)
- FELLOWES Drawer, Keyboard, Manager, Black/Silver (9140301)
- PROTECT COMPUTER PRODUCTS Custom Keyboard Cover For Gyration As04126. Protects From Liquid (GY1338-86)
- Uncaged Ergonomics Keyboard and Mouse Trays & Covers