Shop All Media Stands & Carts
Uncaged Ergonomics
WobbleStoolStandingDeskStoolTallAdjustableHeightBalanceStool, WST-b
Mfr # WST-B
Zoro # G7595274
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncaged Ergonomics
- MFR # WST-B
- Zoro # G7595274
- UPC # 712038310135
- Country of Origin China
- Category Media Stands & Carts
Description
Wobble Stool is the perfect balance chair for active sitting. This ergonomic office stool creates a healthier sitting environment by moving with you throughout the day - safely rock, swivel, tilt, lean and burn calories while sitting. Originally designed to be the best standing desk stool, Wobble Stool extends tall enough to let you perch near standing height, making the move between sitting and standing fast and effortless.
- BALANCE STOOL: Wobble Stool’s patented base lets you sit still or gently rock, tip, twist, lean and swivel 360. Move more and sit actively with this unique office balance stool.
- STANDING DESK STOOL: the best perching stool for standing desks. The height adjustable Wobble Stool extends to 33", letting you rest from standing without going all the way down to a normal height chair. Wobble Stool is easy to sit on and quick to get up from.
- COMFORTABLE OFFICE STOOL: NEW triangular saddle seat designed to better control and comfort when moving. Vinyl cover is easy to wipe clean.
- DURABLE ROUNDED BASE makes it easy to rock, swivel and move around while sitting. You don't need to be in constant motion or balance because the special base design allows you to sit comfortably in a stationary (non-balancing) position.
- TALL ADJUSTABLE HEIGHT WOBBLE STOOL (23-33"): lets you sit higher and stand up more frequently during the workday.
- NON-SKID BASE securely grips most floor surfaces including carpet, wood, tile.
PRODUCT SPECS
* HEIGHT RANGE: Adjustable ~23-33”
* SEAT DIAMETER: ~13”, Round Dimpled Shape
* SEAT MATERIAL: Premium, 3”+ thick custom-molded high-density foam. Fabric cover
* PRODUCT WEIGHT: ~20lbs
* ASSEMBLY: Simple 4-step assembly | No Tools Required | No Screws | Takes 1 minute or less.
- BALANCE STOOL: Wobble Stool’s patented base lets you sit still or gently rock, tip, twist, lean and swivel 360. Move more and sit actively with this unique office balance stool.
- STANDING DESK STOOL: the best perching stool for standing desks. The height adjustable Wobble Stool extends to 33", letting you rest from standing without going all the way down to a normal height chair. Wobble Stool is easy to sit on and quick to get up from.
- COMFORTABLE OFFICE STOOL: NEW triangular saddle seat designed to better control and comfort when moving. Vinyl cover is easy to wipe clean.
- DURABLE ROUNDED BASE makes it easy to rock, swivel and move around while sitting. You don't need to be in constant motion or balance because the special base design allows you to sit comfortably in a stationary (non-balancing) position.
- TALL ADJUSTABLE HEIGHT WOBBLE STOOL (23-33"): lets you sit higher and stand up more frequently during the workday.
- NON-SKID BASE securely grips most floor surfaces including carpet, wood, tile.
PRODUCT SPECS
* HEIGHT RANGE: Adjustable ~23-33”
* SEAT DIAMETER: ~13”, Round Dimpled Shape
* SEAT MATERIAL: Premium, 3”+ thick custom-molded high-density foam. Fabric cover
* PRODUCT WEIGHT: ~20lbs
* ASSEMBLY: Simple 4-step assembly | No Tools Required | No Screws | Takes 1 minute or less.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOTEL SUITE 3-Piece Oversized Duvet Cover Set, Grey, Full/Queen (530055)
- OFFICESOURCE Sterling Collection Sofa with Brushed Chrome Legs (62621LBK)
- REGENCY Square Cafe Table, 42" W, 42" L, 29" H, Laminated Melamine Top, Cherry (TB4242CHBPBK)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 72"H, Espresso (SH581-3227A)
- UNCAGED ERGONOMICS ChangedeskMiniSmallCompactStandingDeskConverterDesktopRiser, CDMM-b (CDMM-B)
- UNCAGED ERGONOMICS WobbleStoolStandingDeskStoolTallAdjustableHeightBalanceStool, WSF-r (WSF-R)
- UNCAGED ERGONOMICS Rise Up Dual Motor Electric Standing Desk Frame Legs 26.1-51.6" Gray (RUG)
- UNCAGED ERGONOMICS Workez Standing Desk Ergonomic Sit Stand Up Converter Riser For Laptop (WESDB)
- UNCAGED ERGONOMICS RiseUpElectricStandingDesk60X30"BlackBambooDesktopSitStand, Ruwbk (RUWBK)
- UNCAGED ERGONOMICS RiseUpElectricStandingDesk60X30"BlackBambooDesktopSitStand, Rugbk (RUGBK)
- MOORECO Stand-Up Workstation, Adjustable, Cherry (90459)
- Uncaged Ergonomics Media Stands & Carts