Shop All Desks
Uncaged Ergonomics
RiseUpElectricStandingDesk60X30"BlackDesktopDualMotorMemory, RUgbkMDF60
Mfr # RUgbkMDF60
Zoro # G000440551
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncaged Ergonomics
- MFR # RUgbkMDF60
- Zoro # G000440551
- UPC # 712038310586
- Country of Origin China
- Category Desks
Description
A premium dual-motor electric standing desk featuring a beautiful 60x30" black desktop. Upgrade your desk today and enjoy the freedom to glide smoothly between sitting and standing throughout the workday.With a decade of manufacturing experience, we build every standing desk frame with extreme attention to detail. Precision craftsmanship translates to better durability and longevity. The premium steel standing desk base is topped with a beautiful scratch- and stain-resistant 60x30" black desktop that's designed to fit the decor of most offices and deliver exceptional value to customers. FRAME FEATURES:* Dual Motors with premium motor technology and longevity* Memory - store 4 height for 1-touch adjusting* Adjustable Width - set the standing desk width that is most convenient for your space* Anti-Collision Technology - helps prevent accidentally lowering the desk on an object* Legs are centered or T-Shaped * Height Range: ~26.1-51.6” * Frame Color: Black DESKTOP FEATURES:* 60x30", Black MDF* Scratch- and Stain-Resistant (wipes clean)* No pre-drilled holes: lets you adjust the frame width and position the desktop to the best position for your work environment. Self-tapping wood screws are included to connect the desktop to the standing desk frame.Simple Assembly is required. All tools to assemble the standing desk frame are included. A Philips head screwdriver or drill is required to connect the desktop to the frame. Uncaged Ergonomics has been making the Rise Up electric standing desk for almost a decade. Our best-in-class stand up desk frames coupled with a beautiful 60x30” black desktop creates one of the best value electric standing desks. You can’t go wrong with this affordable standing desk. Work from home more comfortably with this ergonomic home office standing desk. Enjoy the health benefits from moving more during the workday as you glide from sitting to standing with the push of a button.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Ergo-Comfort Adjustable Footrest, 18-1/2w x 11-1/2d x 8h, Black (2106)
- R & R TEXTILE Bedding/Bath Kit, Emergency Shelter, Dorms (X90001)
- VIRCO 72 in. X 30 in. X 24-32 in., Medium Oak Top / Black Edge (503072ADJ)
- SHOPSOL Task Chair Backrest, Height 19" to 36", Polyurethane Black (3010013)
- UNCAGED ERGONOMICS RiseUpElectricStandingDesk60X30"BlackBambooDesktopSitStand, Rubbk (RUBBK)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 42"L, Work, Laptop, Metal, Brown, Grey (I 7501)
- BESTAR Bestar Pro-Biz 183W 6-Person Office Cubicles with Low Privacy Panels in white (100873C-17)
- BESTAR Connexion U-Shaped Workstation, Antigua/Black (93863-000052)
- WE'RE IT Lift it, 48"x24" Electric Sit Stand Desk, Effortless Touch Up/Down, Reclaimed Wood Top, White Base (VL12WH4824-RW)
- HON Pedestal Desk, 36" D, 72" W, 29-1/2" H, Cognac, Particle Board (HON10788LCO)
- SAFCO Workstation Desk, 30" D, 33" W, 51-1/2" H, Desktop: Beech, Fabric: Tan (1958TN)
- Uncaged Ergonomics Desks