Shop All Desks
Uncaged Ergonomics
RiseUpElectricStandingDesk60X30"BlackBambooDesktopSitStand, Rubbk
Mfr # RUBBK
Zoro # G8288579
product price: $649.99
/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncaged Ergonomics
- MFR # RUBBK
- Zoro # G8288579
- UPC # 712038309863
- Country of Origin China
- Category Desks
Description
RISE UP electric standing desk is built with best-in-class components and has over a decade of field-tested durability in the most rigorous office environments. Improve your posture by customizing desk height to fit your physique and enjoy the freedom to flow through your work day sitting or standing with Rise Up electric stand up desk.
RISE UP’s motorized office desk frame features: dual motors, memory keyboard, 3-stage columns, an adjustable height + width laser cut frame. We build Rise Up with two premium motors: dual motor standing desks are faster, smoother, and have a longer lifespan than the cheap single motor models. In electric standing desks, the motors make a huge difference in function & durability. With over a decade of R&D, our motors are built to last and feature the latest anti-collision technology. The memory keypad makes adjusting your office desk height simple: use the automatic up/down controls and store 4 of your favorite height settings for an even quicker adjustment. The premium 3-stage lifting columns create a taller height range and safely lift heavier loads than the cheap 2-stage models.
This adjustable height electric desk frame is topped with a beautiful 60x30” solid bamboo desktop with a premium non-scratch finish that looks great in any office environment.
** Features of Rise Up the Best Electric Bamboo Standing Desk **
- 3-STAGE LIFTING COLUMNS more height range and a heavier lifting capacity
- DUAL MOTORS fast, smooth, even adjustment
- ADJUSTABLE WIDTH FRAME fits your space
- ANTI-COLLISION helps prevent lowering the desk onto an object
** SPECS **
- Frame Width: 42.3-71”
- Height Range: 26-51.6”
- Frame Depth (front-to-back): 25.6”
- Lifting Capacity: 250 lbs
- Frame Material: Steel
- Frame Features: 2 Motors, 3-Stage Lifting Columns, Anti-Collision
- Control Panel: Auto Up/Down + 4 Memory Presets
- Desktop Size + Material: 60x30”, Solid bamboo
RISE UP’s motorized office desk frame features: dual motors, memory keyboard, 3-stage columns, an adjustable height + width laser cut frame. We build Rise Up with two premium motors: dual motor standing desks are faster, smoother, and have a longer lifespan than the cheap single motor models. In electric standing desks, the motors make a huge difference in function & durability. With over a decade of R&D, our motors are built to last and feature the latest anti-collision technology. The memory keypad makes adjusting your office desk height simple: use the automatic up/down controls and store 4 of your favorite height settings for an even quicker adjustment. The premium 3-stage lifting columns create a taller height range and safely lift heavier loads than the cheap 2-stage models.
This adjustable height electric desk frame is topped with a beautiful 60x30” solid bamboo desktop with a premium non-scratch finish that looks great in any office environment.
** Features of Rise Up the Best Electric Bamboo Standing Desk **
- 3-STAGE LIFTING COLUMNS more height range and a heavier lifting capacity
- DUAL MOTORS fast, smooth, even adjustment
- ADJUSTABLE WIDTH FRAME fits your space
- ANTI-COLLISION helps prevent lowering the desk onto an object
** SPECS **
- Frame Width: 42.3-71”
- Height Range: 26-51.6”
- Frame Depth (front-to-back): 25.6”
- Lifting Capacity: 250 lbs
- Frame Material: Steel
- Frame Features: 2 Motors, 3-Stage Lifting Columns, Anti-Collision
- Control Panel: Auto Up/Down + 4 Memory Presets
- Desktop Size + Material: 60x30”, Solid bamboo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Tribeca Collection Tribeca Club Chair (9681AGT)
- GLOBAL INDUSTRIAL Polyurethane Shop Stool Black (250788)
- BAXTON STUDIO Hale Modern and Contemporary Oak Finished Wood 2-Drawer Nightstand (174-11211-Zoro)
- BAXTON STUDIO Gothard Navy Blue Velvet Upholstered and Dark Brown Finished Wood Queen Size Platform Bed (215-12364-ZORO)
- BASICWISE Wall Mount Laptop Fold-out Desk with Shelves, White (QI003558.W)
- FLASH FURNITURE Computer Desk, 23-1/2" D, 27-7/8" W, 33-1/8" H, Black, Laminate (NAN-CLIFTON-BK-GG)
- LUXOR Dual-Motor Electric Stand Up Desk, 3-Stage, 60" (STANDE-60-BK/DW)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 80"L, L Shape, Work, Laptop, Metal, Brown (I 7255)
- 3M 22.2 in D, 35.4 in W, 20 in H, Black (MMMSD60B)
- OFFICESOURCE Riveted Collection Industrial Desk with Metal X Base and Metal Mesh Modesty Panel - 71"W (HID3071DB)
- BOSS Hutch With Doors, Driftwood, 71"x15"x36" (N144-DW)
- Uncaged Ergonomics Desks