Shop All Desks
Uncaged Ergonomics
RiseUpElectricStandingDesk60X30"BambooDesktopSitStandOffice, Rubb
Mfr # RUBB
Zoro # G8288457
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Table Desk
- Overall Width 71 in
- Overall Height 51.60 in
- Weight 110 lbs
- Tabletop Material Bamboo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncaged Ergonomics
- MFR # RUBB
- Zoro # G8288457
- UPC # 712038309832
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 71 in |
Overall Height | 51.60 in |
Table Top Width | 60 in |
Table Top Depth | 30 in |
Details
Type | Table Desk |
Item | Rise Up Standing Desk Black Frame 26-51.6" Height, 60x30" Natural Bamboo Desktop |
Weight | 110 lbs |
Tabletop Material | Bamboo |
Top Thickness | 1 in |
Features | Adjustable Height, Electric Adjustment, Compact, Durable, Adjustable Width, Scratch Resistant, Anti-Collision Sensor |
Frame Material | Steel |
Adjustable | 26" to 51.60" Height |
Load Capacity (Lb.) | 250 lbs |
Shape | Rectangle |
Includes | Base |
Tabletop Color | Natural Bamboo |
Frame Color | Black |
Application/Usage | Monitor |
Description
RISE UP electric standing desk is built with best-in-class components and has over a decade of field-tested durability in the most rigorous office environments. Improve your posture by customizing desk height to fit your physique and enjoy the freedom to flow through your work day sitting or standing with Rise Up electric stand up desk.
RISE UP’s motorized office desk frame features: dual motors, memory keyboard, 3-stage columns, an adjustable height + width laser cut frame. We build Rise Up with two premium motors: dual motor standing desks are faster, smoother, and have a longer lifespan than the cheap single motor models. In electric standing desks, the motors make a huge difference in function & durability. With over a decade of R&D, our motors are built to last and feature the latest anti-collision technology. The memory keypad makes adjusting your office desk height simple: use the automatic up/down controls and store 4 of your favorite height settings for an even quicker adjustment. The premium 3-stage lifting columns create a taller height range and safely lift heavier loads than the cheap 2-stage models.
This adjustable height electric desk frame is topped with a beautiful 60x30” solid bamboo desktop with a premium non-scratch finish that looks great in any office environment.
** Features of Rise Up the Best Electric Bamboo Standing Desk **
- 3-STAGE LIFTING COLUMNS more height range and a heavier lifting capacity
- DUAL MOTORS fast, smooth, even adjustment
- ADJUSTABLE WIDTH FRAME fits your space
- ANTI-COLLISION helps prevent lowering the desk onto an object
** SPECS **
- Frame Width: 42.3-71”
- Height Range: 26-51.6”
- Frame Depth (front-to-back): 25.6”
- Lifting Capacity: 250 lbs
- Frame Material: Steel
- Frame Features: 2 Motors, 3-Stage Lifting Columns, Anti-Collision
- Control Panel: Auto Up/Down + 4 Memory Presets
- Desktop Size + Material: 60x30”, Solid bamboo
RISE UP’s motorized office desk frame features: dual motors, memory keyboard, 3-stage columns, an adjustable height + width laser cut frame. We build Rise Up with two premium motors: dual motor standing desks are faster, smoother, and have a longer lifespan than the cheap single motor models. In electric standing desks, the motors make a huge difference in function & durability. With over a decade of R&D, our motors are built to last and feature the latest anti-collision technology. The memory keypad makes adjusting your office desk height simple: use the automatic up/down controls and store 4 of your favorite height settings for an even quicker adjustment. The premium 3-stage lifting columns create a taller height range and safely lift heavier loads than the cheap 2-stage models.
This adjustable height electric desk frame is topped with a beautiful 60x30” solid bamboo desktop with a premium non-scratch finish that looks great in any office environment.
** Features of Rise Up the Best Electric Bamboo Standing Desk **
- 3-STAGE LIFTING COLUMNS more height range and a heavier lifting capacity
- DUAL MOTORS fast, smooth, even adjustment
- ADJUSTABLE WIDTH FRAME fits your space
- ANTI-COLLISION helps prevent lowering the desk onto an object
** SPECS **
- Frame Width: 42.3-71”
- Height Range: 26-51.6”
- Frame Depth (front-to-back): 25.6”
- Lifting Capacity: 250 lbs
- Frame Material: Steel
- Frame Features: 2 Motors, 3-Stage Lifting Columns, Anti-Collision
- Control Panel: Auto Up/Down + 4 Memory Presets
- Desktop Size + Material: 60x30”, Solid bamboo
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Pool Towel, 30x60, Blue Pencil Stripe, 12PK (S808-BPS-AHPS)
- MANHATTAN COMFORT Shubert Barstool in Dark Taupe - Set of 3 (3-BS019-DT)
- LAMPLIGHT FARMS Ultra-Pure Clean Burn Paraffin Oil Clear 64 oz (2208517)
- MARTEX SOVEREIGN Bath Towel, 27 x 54 In, White, PK12 (7132356)
- UNCAGED ERGONOMICS RiseUpElectricStandingDesk60X30"BlackBambooDesktopSitStand, Rubbk (RUBBK)
- HON Top, f/Low Storage Credenza, 30"x20", Mahogany (HONLCL3020TPLT1)
- BESTAR U Shaped Desk, 92.4" D, 71.1" W, 70.1" H, White/Deep Gray, Melamine (110890-17)
- BOSS Desk Shell, 36" D, 71" W, 29" H, Mocha, Wood (N101-MOC)
- HIRSH 23.6 in D, 70.9 in W, 29.9 in H, Black / Weathered Charcoal, Steel (23986)
- FLASH FURNITURE Computer Desk, 23-3/4" D, 47-1/4" W, 29-1/4" H, Brown Oak, Metal, Table Top: Laminate (NAN-JN-2522D-GG)
- BESTAR L Shaped Desk, 59-19/64" D, 71.1" W, 29.6" H, Bark Gray, Melamine (160850-47)
- Uncaged Ergonomics Desks