Uncaged Ergonomics

Rise Up Dual Motor Electric Standing Desk Frame Legs 27.2-45.3" Gray


product price: $319.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Flow between sitting and standing with this premium, motorized standing desk frame. Uncaged Ergonomics crafts every Rise Up standing desk base with all the features you need to create a long-lasting ergonomic home/commercial office desk. The precision, laser-cut steel desk frame has 2 “best in class” motors with over a decade of proven durability, easily programmable memory settings for 1-touch adjustments, and is adjustable in width to accommodate your unique space and desktop size. Quickly move from sitting to standing with this durable, purpose-built electric standing desk base.
Special features of the Rise Up Electric Standing Desk Frame with Dual Motors, Memory
* Adjustable Height (27.2-45.3”). Tall adjustable height range properly fits almost everyone
* Adjustable Width (42.3-71”). Holds a range of desktop sizes
* 2 Motors (1 in each leg) for a fast, smooth, even height adjustment
* 2-stage legs - less expensive than the deluxe rise up electric standing desk because it's about 6" shorter
* Anti-Collision Technology helps prevent lowering on top of an object
CONTROL PANEL:
* Automatic Up/Down Adjustment
* 4 Memory Settings (for 1-touch adjusting)
* LED Height Readout Screen
No desktop is included with this electric standing desk base. Uncaged Ergonomics has been manufacturing this premium electric stand up desk for almost a decade. You’re purchasing from a company with a proven track record that’s continually worked to advance the features of the Rise Up powered standing desk. We believe the motors are the key component of any electric adjustable height standing office desk and use industry-leading dual-motor technology to ensure a fast, smooth, even, efficient height adjustment. The quality of our electric standing desk is apparent from the minute you open the “fedex-resistant” packaging. Bring your own desktop and enjoy the freedom to sit, stand and move with our ergonomic adjustable height electric stand up office desk!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.