Shop All Media Stands & Carts
Uncaged Ergonomics
Kt3 Ergonomic Computer Keyboard Stand Adjustable Height Negative Tilt
Mfr # KT3-B
Zoro # G7596848
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncaged Ergonomics
- MFR # KT3-B
- Zoro # G7596848
- UPC # 712038310272
- Country of Origin China
- Category Media Stands & Carts
Description
Stand up and type comfortably with the ergonomic KT3 adjustable height and tilt computer keyboard stand. Rest KT3 on any desk and quickly raise keyboards to elbow-height plus type with a neutral or negative tilt. Our always-level spacious mouse platform includes a foam mouse pad for ultimate comfort. Non-skid rubber keeps keyboards in place and our anti-skid, non-scratch feet safely grip most desks creating a stable, secure typing environment.
EFFORTLESSLY RAISE COMPUTER KEYBOARDS TO STANDING HEIGHT:
Are you propping computer keyboards on a box or other contraption? Clean up your desk and type more comfortably with the KT3 adjustable height and angle on-desk computer keyboard riser. Raise keyboards to elbow-height with the quick height adjustment (with your keyboard and mouse on the stand); 7 positions from 2.5 to 12.5”. This adjustable tilt computer keyboard stand lets you type with a flat or negative tilt via a simple friction screw. Designed for both right- and left-handers, it’s lightweight, easily removable, collapsible and fast to deploy.
COMMERCIAL GRADE KEYBOARD AND MOUSE STAND .... Designed by Uncaged Ergonomics
Building on almost a decade of product design and manufacturing experience, Uncaged Ergonomics engineered KT3 from the ground up to be an affordable, effective, durable computer keyboard riser. We craft every KT3 Keyboard Tray with commercial grade components (no plastic) designed for longevity and built to handle almost any office or work environment.
WHERE CAN YOU USE the KT3 COMPUTER KEYBOARD STAND?
This adjustable height and angle computer keyboard stand is the perfect keyboard riser anywhere you need to raise keyboards to standing height; warehouse keyboard stand, keyboard riser for pharmacies and medical offices, check in counter keyboard stand, cash register keyboard stand.
SPECS
* 7 Heights: 2.5, 5.4, 8.0, 9.5, 10.75, 11.3, 12.5”
* Tilt: 0-24.5 degrees
* Panel: 18.5x11.1”
* Mouse Pad: 7x7”, always level
* Weight: 7.6 lbs
EFFORTLESSLY RAISE COMPUTER KEYBOARDS TO STANDING HEIGHT:
Are you propping computer keyboards on a box or other contraption? Clean up your desk and type more comfortably with the KT3 adjustable height and angle on-desk computer keyboard riser. Raise keyboards to elbow-height with the quick height adjustment (with your keyboard and mouse on the stand); 7 positions from 2.5 to 12.5”. This adjustable tilt computer keyboard stand lets you type with a flat or negative tilt via a simple friction screw. Designed for both right- and left-handers, it’s lightweight, easily removable, collapsible and fast to deploy.
COMMERCIAL GRADE KEYBOARD AND MOUSE STAND .... Designed by Uncaged Ergonomics
Building on almost a decade of product design and manufacturing experience, Uncaged Ergonomics engineered KT3 from the ground up to be an affordable, effective, durable computer keyboard riser. We craft every KT3 Keyboard Tray with commercial grade components (no plastic) designed for longevity and built to handle almost any office or work environment.
WHERE CAN YOU USE the KT3 COMPUTER KEYBOARD STAND?
This adjustable height and angle computer keyboard stand is the perfect keyboard riser anywhere you need to raise keyboards to standing height; warehouse keyboard stand, keyboard riser for pharmacies and medical offices, check in counter keyboard stand, cash register keyboard stand.
SPECS
* 7 Heights: 2.5, 5.4, 8.0, 9.5, 10.75, 11.3, 12.5”
* Tilt: 0-24.5 degrees
* Panel: 18.5x11.1”
* Mouse Pad: 7x7”, always level
* Weight: 7.6 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Lateral File Collection 3 Drawer Lateral File (8363BK)
- REGENCY Regency Flip Flop 34 in 3 Shelf High Folding, No Tools Assembly, Wood Bookcase- White (FF3430WH)
- CORTECH Razorback Chair, Green (86484GN)
- ZORO SELECT Mini Blinds, 60" Lx 43" W, White, Vinyl (493N67)
- UNCAGED ERGONOMICS RiseUpElectricStandingDesk48X30"BambooDesktopSitStandOffice, RUbb48 (RUBB48)
- UNCAGED ERGONOMICS WobbleStoolStandingDeskStoolTallAdjustableHeightBalanceStool, WSF-u (WSF-U)
- UNCAGED ERGONOMICS WobbleStoolStandingDeskStoolTallAdjustableHeightBalanceStool, WSF-b (WSF-B)
- UNCAGED ERGONOMICS Changedesk Tall Standing Desk Converter Ergonomic Desktop Riser (CDM-b)
- UNCAGED ERGONOMICS Rise Up Dual Motor Electric Standing Desk Frame Legs 26.1-51.6" Black (RUB)
- UNCAGED ERGONOMICS WorkezExecutiveAdjustableLaptopCoolingStandLapDesk2Fans3Usb, WEEFHb (WEEFHB)
- GLOBAL INDUSTRIAL Caster & Handle Kit for 16-Chromebook & Laptop Charging Cabinet, Gray (670049)
- Uncaged Ergonomics Media Stands & Carts