Shop All Media Stands & Carts
Uncaged Ergonomics
Cpu2 Adjustable Under Desk Cpu Holder Swivels 360 Slides Cage Metal
Mfr # CPU2g
Zoro # G7595667
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Desk Mount
- Compatible With CPU
- Overall Height 21 in
- Material Steel
- Overall Width 5.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncaged Ergonomics
- MFR # CPU2g
- Zoro # G7595667
- UPC # 712038309900
- Country of Origin United States
- Category Media Stands & Carts
Dimensions
Overall Height | 21 in |
Overall Width | 5.8 in |
Minimum Extended Height | 14 in |
Details
Item | CPU2 Under Desk Holder |
Type | Desk Mount |
Compatible With | CPU |
Material | Steel |
Color | Neutral Gray |
Features | Durable, Adjustable Width, 360° Swivel |
Application/Usage | Desk |
Description
Conveniently store CPUs under your desk with this adjustable CPU Holder to free up desk space, stay better organized and improve workplace zen. This swiveling under-desk cpu holder rotates 360-degrees for easy access to ports and cable. It slides in and out under your desk on the 17” mounting rail, which allows you to tuck your CPU out of the way. Manufactured with durable metal components (no cheap plastic), this commercial grade CPU Holder is built to last. This CPU Mount is adjustable in both height and width to accommodate a range of computer CPU sizes. Adjusting the height and width is fast, simple and intuitive (no tools required!).
Using an under-desk cpu mount is a simple, effective standing desk accessory that helps reduce clutter and free up desk space so you can focus on getting work done.
How It Works:
** Quick 4-point mounting systems connects to any wooden desktop
** Swivels 360-degrees for easy access to all ports & cables
** Slides in & out under your desk on a 17x5.75” rail
** Adjustable Height: to 9 settings from 14-22" high
** Adjustable Width: from 3-5.75"
Why It's Useful ... Simple, Easy To Use, Convenient:
** Frees Up Desk Space! Stores CPU under your desk
** Moves With Your Desk: Perfect for standing desks
** Adjustable: Adjustable height & width to accommodate most CPUs
Using an under-desk cpu mount is a simple, effective standing desk accessory that helps reduce clutter and free up desk space so you can focus on getting work done.
How It Works:
** Quick 4-point mounting systems connects to any wooden desktop
** Swivels 360-degrees for easy access to all ports & cables
** Slides in & out under your desk on a 17x5.75” rail
** Adjustable Height: to 9 settings from 14-22" high
** Adjustable Width: from 3-5.75"
Why It's Useful ... Simple, Easy To Use, Convenient:
** Frees Up Desk Space! Stores CPU under your desk
** Moves With Your Desk: Perfect for standing desks
** Adjustable: Adjustable height & width to accommodate most CPUs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Hush Panel Configurable Cubicle Partition 6' x 6' W/ Window Cloud Gray Fabric Frosted Window (1852337-3)
- BILT-RITE MASTEX HEALTH Bed Wedge - Small (FW100)
- BAXTON STUDIO Pascha Modern Black Faux Leather Upholstered Dining Chair, PK4 (146-8787)
- ZORO SELECT Quartz Clock, 10 in. H, Silver (48PD14)
- UNCAGED ERGONOMICS WobbleStoolStandingDeskStoolTallAdjustableHeightBalanceStool, WST-b (WST-B)
- UNCAGED ERGONOMICS WobbleStoolStandingDeskStoolTallAdjustableHeightBalanceStool, WSF-r (WSF-R)
- UNCAGED ERGONOMICS Rise Up Dual Motor Electric Standing Desk Frame Legs 27.2-45.3" Gray (RU2G)
- UNCAGED ERGONOMICS Active Standing Mat Not Flat Contoured Anti Fatigue Mat Standing Desks (ASM-B)
- UNCAGED ERGONOMICS WorkezExecutiveAdjustableLaptopCoolingStandLapDesk2Fans3Usb, WEEFHb (WEEFHB)
- UNCAGED ERGONOMICS Workez Standing Desk Ergonomic Sit Stand Up Converter Riser For Laptop (WESDB)
- INTELLERUM BY DATUM Laptop Locker, w/Key Lock, Gray Mist (LTL-2K)
- Uncaged Ergonomics Media Stands & Carts