Shop All Anti-Fatigue Mats
Uncaged Ergonomics
20X34" Anti Fatigue Mat For Standing Desks Office Cushioned Floor
Mfr # MAT34
Zoro # G8288755
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncaged Ergonomics
- MFR # MAT34
- Zoro # G8288755
- UPC # 820103873253
- Country of Origin China
- Category Anti-Fatigue Mats
Description
Stand longer, more comfortably with this premium thick anti-fatigue cushioned floor mat. The 5/8” (1.6cm) solid, high density, premium core cushions and supports your feet, knees, hips and back as you work. A 20x34" profile gives you room to move and cushions you throughout the day. Weighing less than 5lbs, it's easy to pick up and move this anti-fatigue floor mat. This thick comfort floor mat wipes clean, securely grips most surfaces and features beveled no-trip edges. This standing desk mat is engineered with the proper, calculated density to provide durable, long-lasting cushioning support and is constructed from solid PU to prevent curling, ripping and tearing.
A must have standing desk accessory! This simple, effective standing desk mat provides the cushioning comfort you need to stand more often for longer periods. Not just an anti-fatigue mat for standing desks and the office, this cushioned floor mat makes standing more comfortable just about anywhere – use it in the garage, warehouse, workshop, home or almost any industrial setting to create a more comfortable standing environment.
PRODUCT FEATURES: This thick anti-fatigue mat was specifically engineered to provide effective cushioned comfort that you can feel immediately. It’s an affordable, effective anti-fatigue mat that provides cushioning comfort in almost any standing environment. ** Provides sturdy, cushioned support for the entire body. Reduces fatigue from standing ** Solid, high density core for long-lasting support ** Beveled, no curl edges ** Fits most desks in any office or cube
PRODUCT SPECS:
1. Weight: 4.88 lbs
2. Dimensions: 34”(w) x 20”(d) x 1”(t)
3. Color: Black
4. Material: Premium, high density molded foam (non-rigid & no cheap vinyl cover to hide defects)
USES: standing desk anti-fatigue mat: stand longer and more comfortably with this stand up desk mat. Warehouse comfort mat: reduces fatigue from standing and working in warehouses or on machinery.
A must have standing desk accessory! This simple, effective standing desk mat provides the cushioning comfort you need to stand more often for longer periods. Not just an anti-fatigue mat for standing desks and the office, this cushioned floor mat makes standing more comfortable just about anywhere – use it in the garage, warehouse, workshop, home or almost any industrial setting to create a more comfortable standing environment.
PRODUCT FEATURES: This thick anti-fatigue mat was specifically engineered to provide effective cushioned comfort that you can feel immediately. It’s an affordable, effective anti-fatigue mat that provides cushioning comfort in almost any standing environment. ** Provides sturdy, cushioned support for the entire body. Reduces fatigue from standing ** Solid, high density core for long-lasting support ** Beveled, no curl edges ** Fits most desks in any office or cube
PRODUCT SPECS:
1. Weight: 4.88 lbs
2. Dimensions: 34”(w) x 20”(d) x 1”(t)
3. Color: Black
4. Material: Premium, high density molded foam (non-rigid & no cheap vinyl cover to hide defects)
USES: standing desk anti-fatigue mat: stand longer and more comfortably with this stand up desk mat. Warehouse comfort mat: reduces fatigue from standing and working in warehouses or on machinery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Chilled Water Supply, 2 In.H (73869)
- AVENGER SAFETY FOOTWEAR Size 8 FOUNDATION CN PR, MENS PR (A7400-8M)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, L, 12PK (9362L)
- LYLE Keep This Door Closed Notice, Decal, 7"x5" (LCU5-0004-ND_7X5)
- WEARWELL 18" L x Carbon Impregnated TPO, 7/8" Thick (557.78X18X18BK-CS10)
- NOTRAX 4 ft. L x Vinyl, 9/16" Thick (518S0024BL)
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0028YB)
- WEARWELL 39 ft. L x PVC, 1/4" Thick (701.14X3X39BYL)
- NOTRAX 5 ft. L x Vinyl, 9/16" Thick (518S0025BL)
- NOTRAX 2 ft. 7" L x Rubber, 1/2" Thick (545S2831BL)
- IMPACTO Anti-Fatigue Mat, 28" L x 1" Thick (MAT5020)
- Uncaged Ergonomics Anti-Fatigue Mats