Shop All Media Stands & Carts
Uncaged Ergonomics
14X10 Lightweight Laptop Stand, WEL-BLACK
Mfr # WEL-BLACK
Zoro # G7597374
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Notebook Stand
- Compatible With Laptop Stand, Reading Stand, Recipe Holder, Lap Desk, Desktop Stand, Monitor Riser, TV & Bed Tray
- Overall Height 12 in
- Material Aluminum
- Overall Width 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncaged Ergonomics
- MFR # WEL-BLACK
- Zoro # G7597374
- UPC # 661799222907
- Country of Origin China
- Category Media Stands & Carts
Dimensions
Overall Height | 12 in |
Overall Width | 19 in |
Length | 19 in |
Maximum Adjustable Stand Height | 12 in |
Maximum Screen Size Supported | 16 in |
Details
Item | WorkEZ Notebook Stand |
Type | Notebook Stand |
Compatible With | Laptop Stand, Reading Stand, Recipe Holder, Lap Desk, Desktop Stand, Monitor Riser, TV & Bed Tray |
Material | Aluminum |
Adjustable | Yes |
Color | Black |
Load Capacity | 13 lbs |
Features | Lightweight, Adjustable Angle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRAHD Wall Cabinet, UltraHD, w/Open Shelf, Gr (UHD20140B)
- BEDFORD HOME Bedford Home 66A-41728 Full & Queen Size Quilt Bed Set; 3 Piece Reversible Microfiber Quilt Bedding Set with Shams - Pink Rose (66A-41728)
- WATERFORD HOME Down Alternative Comforter - Twin - Aqua (2011)
- REGENCY Square Tables > Breakroom Tables > Kee Square & Round Tables, 36 W, 36 L, 29 H, Wood|Metal Top (TB3636WHBPBK)
- UNCAGED ERGONOMICS Cd4 Laptop Standing Desk Converter Adjustable Laptop Desk Stand Riser (CD4-B)
- UNCAGED ERGONOMICS ChangedeskMiniSmallCompactStandingDeskConverterDesktopRiser, CDMM-b (CDMM-B)
- UNCAGED ERGONOMICS Changedesk Tall Standing Desk Converter Ergonomic Desktop Riser (CDM-b)
- UNCAGED ERGONOMICS Workez Standing Desk Ergonomic Sit Stand Up Converter Riser For Laptop (WESDB)
- UNCAGED ERGONOMICS WobbleStoolStandingDeskStoolTallAdjustableHeightBalanceStool, WSF-u (WSF-U)
- UNCAGED ERGONOMICS Rise Up Dual Motor Electric Standing Desk Frame Legs 26.1-51.6" Gray (RUG)
- MAYLINE Argo Computer Workstation, Gray Base (947MEC)
- Uncaged Ergonomics Media Stands & Carts