Shop All Shoulder Bolts
This Product is Discontinued
Unbrako
Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 30 mm Shoulder Lg, Alloy Steel, 50 PK (Discontinued)
Mfr # 05393
Zoro # G3114474
Free Shipping & Returns
This Product is Discontinued
Key Features
Socket Head
Hex Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Shoulder Diameter 10 mm
- Shoulder Length 30 mm
- Drive Size 5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unbrako
- MFR # 05393
- Zoro # G3114474
- Country of Origin Unknown
- Category Shoulder Bolts
Dimensions
Thread Size | M8-1.25 |
Shoulder Diameter | 10 mm |
Shoulder Length | 30 mm |
Drive Size | 5mm |
Head Diameter | 16 mm |
Head Height | 7 mm |
Thread Length | 13 mm |
Screw Head Dia. | 16mm |
Shoulder Dia. | 10 mm |
Shoulder Length Tolerance | +0.25mm |
Shoulder Diameter Tolerance | -0.036 mm to +0.0 mm |
Minimum Thread Length | 13 mm |
Dimensional Standards | ANSI B18.3.3M, ISO 7379 |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Alloy Steel, Finish Plain, System of Measurement Metric, Thread Size M8-1.25, Minimum Thread Length 13 mm, Shoulder Length 30 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 10 mm, Shoulder Diameter Tolerance -0.036 mm to +0.0 mm, Pack Size Small Pack, Head Height 7 mm, Head Diameter 16 mm, Dimensional Standards ANSI B18.3.3M, ISO 7379, Tensile Strength 160,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.