Shop All Socket Head Cap Screws
This Product is Discontinued
Unbrako
M12 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 50 PK (Discontinued)
Mfr # 15075
Zoro # G2581424
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size M12
- Screw Length 45 mm
- Screw Head Type Cylindrical
- Drive Type Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unbrako
- MFR # 15075
- Zoro # G2581424
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M12 |
Screw Length | 45 mm |
Drive Size | 10 mm |
Thread Length | 45 mm |
Head Height | 12 mm |
Min. Thread Length | 45 mm |
Fastener Length | 45 mm |
Minimum Thread Length | 45 mm |
Head Diameter | 18 mm |
Dimensional Standards | ASME B18.3 |
Head Dia. | 18 mm |
Dia./Thread Size | M12-1.75 |
Length | 45 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Steel, Finish Black Oxide, Thread Size M12-1.75, Minimum Thread Length 45 mm, Fastener Length 45 mm, Head Height 12 mm, Head Diameter 18 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.