Shop All Lock Nuts
Una-Drive
Lock Nut, 5/8"-11, Steel, Grade 5, Waxed Zinc Plated, 50 PK
Mfr # NT9517PB
Zoro # G4413857
$55.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
Hex Drive
- System of Measurement Inch
- Thread Size 5/8"-11
- Hex Type Flange Hex
- Material Steel
- Finish Waxed Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | 5/8"-11 |
Dia./Thread Size | 5/8"-11 |
Details
System of Measurement | Inch |
Hex Type | Flange Hex |
Material | Steel |
Material Grade/Class | Grade 5 |
Finish | Waxed Zinc Plated |
Head Style | Hex Flange |
Thread Type | Coarse |
Item | Lock Nut |
Removable | Yes |
Finish Type | Zinc Plated |
Material Type | Steel |
Grade | 5 |
Type | Hex Flange |
Drive Type | Socket |
Drive System | Hex |
Drive | Hex |
Description
Una Drive Lock Nut, Drive Type Hex, Thread Size 5/8 In.-11, Material Steel, Material Grade/Class Grade 5, Finish Waxed Zinc Plated, System of Measurement Inch, Pack Size Small Pack, Removable Yes, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #2-56 x 5/16 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.008.0031)
- GYFORD DÉCOR 3/8" Diameter Flush Mount Kit (SOK-FMCAP7)
- POWERCOIL Free-Running Helical Insert Repair Kit, Helical Inserts, M6-1.00, Plain 18-8 Stainless Steel (3520-6.00K)
- PORTER-CABLE Collated Finishing Nail, 2 in L, 16 ga, Bright, T-Head Head, Straight, 2500 PK (PFN16200)
- G.L. HUYETT Lock Nut, 1.376", Steel, Plain (N-07)
- ZORO SELECT External Tooth Lock Washer Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 15/64 in Ht (KEPIX025-050P)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/16"-18, Steel, Grade C, Yellow Zinc, 17/64 in Ht, 100 PK (SLI80311-100P)
- ZORO SELECT Lock Nut, 5/8"-18, Steel, Grade A, Zinc Plated, 9/16 in Ht, 25 PK (U11612.062.0001)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 8, Yellow Zinc, 500 PK (640142)
- FOREVERBOLT Lock Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, NL-19, 10 mm Ht, 25 PK (FBFHNM6P25)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-24, Steel, Chrome Plated, 10 PK (74311)
- Una-Drive Lock Nuts