Shop All Lock Nuts
Una-Drive
Lock Nut, 3/4"-10, Steel, Grade 5, Waxed Zinc Plated, 20 PK
Mfr # NT9519PB
Zoro # G4413866
product price: $45.59
/pk 20, $2.28/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
Hex Drive
- System of Measurement Inch
- Thread Size 3/4"-10
- Hex Type Flange Hex
- Material Steel
- Finish Waxed Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 3/4"-10 |
Dia./Thread Size | 3/4"-10 |
Dimensional Standards | ASME B18.16.6 |
Details
System of Measurement | Inch |
Hex Type | Flange Hex |
Material | Steel |
Material Grade/Class | Grade 5 |
Finish | Waxed Zinc Plated |
Head Style | Hex Flange |
Thread Direction | Right Hand |
Thread Type | Coarse |
Item | Lock Nut |
Standards | ASME B18.16.6 |
Removable | Yes |
Rockwell Hardness | RCH 26/34 |
Material Type | Steel |
Finish Type | Zinc Plated |
Grade | 5 |
Type | Hex Flange |
Drive Type | Socket |
Drive System | Hex |
Drive | Hex |
Description
Una Drive Nut, Drive Type Hex, Thread Size 3/4 In.-10, Material Alloy Steel, Material Grade/Class Grade G, Finish Waxed Zinc Plated, System of Measurement Inch, Dimensional Standards ASME B18.16.6, Pack Size Small Pack, Removable Yes, Rockwell Hardness RCH 26/34, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 3/8 in L, Brass Body, 100 PK (TBC0812-100)
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 100 PK (1464CH188)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 3/16 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP038)
- ZORO SELECT Coupling Nut, 1/2"-13, Steel, Grade 8, Zinc Plated, 1-3/4 in Lg, 3/4 in Hex Wd, 2 PK (205822BG)
- UNA-DRIVE Lock Nut, 5/8"-11, Steel, Grade 5, Waxed Zinc Plated, 50 PK (NT9517PB)
- ZORO SELECT Lock Nut, 1/2"-20, Steel, Wax, 100 PK (51NXLTH)
- FLEXLOC Flexible Top Lock Nut, #10-32, Steel, Grade 2, Cadmium Plated, 1/16 in Ht, 200 PK (21FK-1032)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M24-3.00, Steel, Class 8, Zinc Plated, 24 mm Ht, 10 PK (M12858.240.0001)
- ZORO SELECT Lock Nut, M16-2.00, Stainless Steel, Not Graded, Plain, 600 PK (M16D439BA2)
- ZORO SELECT Self Threading Lock Nut, #6-32, Nylon, Grade 6, Plain, 13/64 in Ht, 25 PK (0700632LN)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-7, Steel, Grade 2, Zinc Plated, 1 7/16 in Ht, 5 PK (U12601.125.0001)
- Una-Drive Lock Nuts