Shop All Camrail Bolts
Una-Drive
Camrail Bolt, 7/8"-9 Thrd Sz, 2-1/2 in L, Button Head, Steel, Phosphate and Oil Finish, 5 PK
Mfr # SQ6124CB
Zoro # G4413902
product price: $57.99
/pk 5, $11.60/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/8"-9
- Fastener Length 2-1/2 in
- Material Steel
- Fastener Finish Phosphate and Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Una-Drive
- MFR # SQ6124CB
- Zoro # G4413902
- Country of Origin United States
- Category Camrail Bolts
Dimensions
Thread Size | 7/8"-9 |
Fastener Length | 2-1/2 in |
Minimum Thread Length | 2 in |
Drive Size | 3/8 in |
Head Width | 1 19/32 in |
Head Height | 31/64 in |
Details
System of Measurement | Inch |
Material | Steel |
Fastener Finish | Phosphate and Oil |
Material Grade/Class | Grade 5 |
Head Style | Button |
Thread Direction | Right Hand |
Thread Type | UNC (Coarse) |
Item | Camrail Bolt |
Drive | Una Drive |
Globally Sourced | Made in USA* |
Standards | ASTM A325 |
Thread Style | Partially Threaded |
Material Quality Standard | ASTM A325, SAE J429 |
Tensile Strength | 120,000 psi |
Manufacturer Location | Made in USA* |
Material Quality Standards | ASTM A325, SAE J429 |
Head Shape | Round |
Description
Inch, Una Drive Bolt, Head Type - Bolts Button, Steel, Material Grade Grade 5, Fastener Finish Phosphate and Oil, Dia./Thread Size 7/8 In.-9, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Drive System Una Driv, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03019)
- ZORO SELECT Cotter Pin, Ext Prong, 5/64"Dx3/4" L, PK100 (U51700.007.0075)
- MIDWEST FASTENER #8-32 x 3-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 15 PK (68263)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 2 ft, Steel, Grade A, Black Oxide Finish (U20360.037.2400)
- UNA-DRIVE Camrail Bolt, 5/8"-11 Thrd Sz, 1-1/2 in L, Button Head, Steel, Phosphate and Oil Finish, 225 PK (SQ5816CB)
- CAMRAIL Camrail Bolt, 5/8"-11 Thrd Sz, 3-1/4 in L, Button Head, Alloy Steel, Cam Koat Finish, 100 PK (CRSP081600JN1)
- CAMRAIL Camrail Bolt, 7/8"-9 Thrd Sz, 3-1/2 in L, Pan Head, Alloy Steel, Cam Koat Finish, 5 PK (774-20156-140)
- KIPP Camrail Bolt, M8 Thrd Sz, 30 mm L, Hammer-Head Head, Steel, Zinc Plated Finish (K1029.1008030X30)
- CAMRAIL Camrail Bolt, 3/4"-10 Thrd Sz, 2-5/8 in L, Flat Head, Alloy Steel, Cam Koat Finish, 110 PK (788-74230-945)
- CAMRAIL Camrail Bolt, 7/8"-9 Thrd Sz, 3-1/2 in L, Flat Head, Alloy Steel, Cam Koat Finish, 5 PK (784-20156-140)
- CAMRAIL Camrail Bolt, 7/8"-9 Thrd Sz, 3-1/2 in L, Oval Head, Alloy Steel, Cam Koat Finish, 5 PK (714-20156-140)
- Una-Drive Camrail Bolts