Shop All Lab Chairs & Stools
Umf Medical
Stainless Steel Foot Stool - 12" X 30"
Mfr # SS8372
Zoro # G802192481
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Umf Medical
- MFR # SS8372
- Zoro # G802192481
- Country of Origin United States
- Category Lab Chairs & Stools
Description
All UMF Medical foot stools boast high-quality, all-welded construction 16 gauge steel. Includes a non-slip corrugated rubber step tread, and no-tip offset stool legs with non-slip rubber tips.
Dimensions: 12" X 30" X 7.75"
Dimensions: 12" X 30" X 7.75"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENDA Bottle, 106.7 mm H, Blue, 53.98 mm Dia (35299)
- BEL-ART Bel-Art Polyethylene 18 Liter Large Industrial Drum Funnel (H14716-0000)
- SYNTHWARE ADAPTER, VACUUM, 1:5 TEFLON STOPCOCK, 14/10 (A381410)
- UNITED SCIENTIFIC Cork Stoppers, #14, PK 100 (CST14)
- UMF MEDICAL Heavy-Duty Stainless Steel Foot Stool - 12" X 18" (SS8374)
- BLUE RIDGE ERGONOMICS Bench Chair, Poly, Med, Bk, CF Cast, Weight Capacity: 300 lb. (BR-PMBCH-MB-RG-T1-A1-CF-RC)
- BLUE RIDGE ERGONOMICS ESD Vin Med Ben Chair w/ Med Bk EC BLU (BR-ESD-VMBCH-MB-CR-T1-A0-NF-EC-ESDBLU)
- BOSS OFFICE PRODUCTS Interion® Vinyl Medical Stool with Backrest and Footring, Black (B522158A)
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 19-1/2" to 27", No Arms, Black (BR-CLR-TPMBCH-CR-A0-NF-CC-BLK)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool., Black (CLR-IPMBSO-CR-NF-RG-BLK)
- BLUE RIDGE ERGONOMICS Bench Chair, Vinyl, RT Tilt, Gld, Gry (BR-VMBCH-RT-T1-A0-RG-8605)
- Umf Medical Lab Chairs & Stools