Shop All Grease Fittings
Umeta
GreaseFtg, 30Deg, 1/8-27 .91OA, PK10
Mfr # 5PU61
Zoro # G404395334
product price: $92.15
/pk 10, $9.22/ea
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Fitting Head Angle 30.0 Degrees
- Fitting Thread Type PTF
- Fitting Thread Size 1/8"-27
- Fitting Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Umeta
- MFR # 5PU61
- Zoro # G404395334
- UPC # N
- Country of Origin Germany
- Category Grease Fittings
Dimensions
Fitting Thread Size | 1/8"-27 |
Overall Length | 15/16 in |
Details
Grease Fitting Style | Standard |
Item | Grease Fitting |
Fitting Head Angle | 30.0 Degrees |
Fitting Thread Type | PTF |
Fitting Material | Stainless Steel |
Fitting Finish | Zinc-Plated |
Max. Pressure | 8000 psi |
Meets/Exceeds | SAE J-534-C and DIN 71412 |
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Stainless Steel, Fitting Finish Zinc-Plated, Fitting Head Angle 30.0 Degrees , Fitting Thread Size 1/8 In.-27, Fitting Thread Type PTF, Overall Length 15/16 in, Max. Pressure 8000 psi, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- MEGADYNE METRIC Timing G BELT MEGAP URETHANE/STEEL (32T10/810)
- DODGE Setscrew Ball Bearing, SCM Medium Duty Bearing Inserts, INS-SCM-300 RESALE (123365 INS-SCM-300)
- SENQCIA HI-MAX Bl844 Cl Cotter Pin Type ASME/ANSI Leaf Chn, 4 X 4 Lacing, 1" Ptch, PK5 (BL844HMCL)
- UMETA Grease Fitting, 3/8-18 NPTF STR, PK5 (3APD2)
- A & I PRODUCTS Standard Grease Fitting Assortment 7" x3.5" x1.5" (A-GFA1)
- ALEMITE Fitting, Button Head, Giant, 3818 NPTF (A1822)
- PROLUBE Grease Fitting, 4 Jaw, 6000 psi (43502)
- ZORO SELECT Grease Fitting, Str, 1/8-27 .66 OA, PK10 (GFD1680)
- KINGFISHER Hydraulic Grease Fitting, 45 degrees, PK10 (815745)
- HERITAGE Elbow, 1/8"-27PTFx1/8"-27NPTF, 90 deg, CSZ3 (H44701Z3)
- Umeta Grease Fittings