Shop All Grease Fittings
Umeta
Grease Fitting, 3/8-18 NPTF STR, PK5
Mfr # 3APD2
Zoro # G0508262
product price: $19.15
/pk 5, $3.83/ea
Sold in multiples of 3 for $57.45
$57.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Fitting Head Angle Straight
- Fitting Thread Type NPTF
- Fitting Thread Size 3/8 in
- Fitting Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Umeta
- MFR # 3APD2
- Zoro # G0508262
- Country of Origin Germany
- Category Grease Fittings
Dimensions
Fitting Thread Size | 3/8 in |
Overall Length | 3/4 in |
Details
Item | Grease Fitting |
Grease Fitting Style | Standard |
Fitting Head Angle | Straight |
Fitting Thread Type | NPTF |
Fitting Material | Steel |
Fitting Finish | Zinc-Plated |
Max. Pressure | 8000 psi |
Meets/Exceeds | SAE J-534-C and DIN 71435 |
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle Straight, Fitting Thread Size 3/8 in, Fitting Thread Type NPTF, Overall Length 3/4 in, Max. Pressure 8000 psi, Meets/Exceeds SAE J-534-C and DIN 71435, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, 1/2hp, D/D Blower (3M714)
- CLIMAX METAL PRODUCTS C193E-100 Keyless Locking Assembly (C193E-100)
- WESTWARD Wear-Ring, PK20 (TTR8215062G)
- TB WOODS Dura-Flex Tire Coupling Hub, WE2, Bore 1-1/8" (WE2H118)
- ALEMITE Grease Fttng Relief Top Vent, 1-5psi, 1/8" (A47200)
- WESTWARD Grease Fitting, 45 Deg., Stl, 61/64" L, PK10 (52NZ87)
- WESTWARD Grease Fitting, Straight, Stl, 17/32"L, PK10 (52NZ26)
- ALEMITE Grease Fitting Drive Type, 3/16" Drive (A1633)
- WESTWARD Grease Fitting, 30 Deg., Stl, 29/32" L, PK10 (52NZ58)
- HERITAGE Top Vent Grease Fitting, 1/8"-27PTF, CS Z3 (H47640Z3)
- WESTWARD Grease Fitting, Straight, Stl, 43/64"L, PK10 (52NZ46)
- Umeta Grease Fittings