Shop All Trash Cans
Umbra
Umbra 6513980 2 gal Bronze Modern Wastebasket
Mfr # 6513980
Zoro # G803729396
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Umbra
- MFR # 6513980
- Zoro # G803729396
- UPC # 28295270861
- Country of Origin Unknown
- Category Trash Cans
Description
2 gal Bronze Modern Wastebasket
Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Specifications- Capacity: 2 gallons gal
- Color: Bronze
- Design: Modern
- Width: 6.35 in.
- Material: Plastic
- Depth: 13.4 in.
- Height: 13 in.
- Country of Origin: Canada
- Weight: 0.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WET & FORGET OUTDR CLEANER CNCNTR 1GAL (800128)
- TENNANT Vacuum Belt, PK6 (9007772)
- MARCAL PRO Marcal Pro 2 Ply Facial Tissue, 100 Sheets (2930)
- GREEN GOBBLER Liquid Drain Clog Remover 1 gal (G0665)
- UMBRA STEP ON WSTBSKT 12G BRZ (084200-125)
- UMBRA Skinny Black Wastebasket (082610-040)
- UMBRA Skinny Silver Wastebasket (082610-560)
- UMBRA Garbino Black Wastebasket (082855-040)
- UMBRA STEP ON WSTBSKT 13G GRY (084200-410)
- UMBRA 5 L Trash Can, Black (086701-040)
- RUBBERMAID COMMERCIAL 8 gal Rectangular Step Can, White, 16 1/2 in Dia, Step-On, Plastic (1883555)
- Umbra Trash Cans