Umbra 470753-1137 Trigg Hanging Planter Wall Decor; Black & Brass; Small - Set of 2
Mfr # 470753-1137
Zoro # G003962159
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Umbra
- MFR # 470753-1137
- Zoro # G003962159
- UPC # 28295317283
- Country of Origin China
- Category Planters & Window Boxes
Description
Feel like your home or workspace could use a touch of modern wall decor that can also be used to display anything from plants to office supplies. Introducing the Trigg Hanging Planter Wall Decor from Umbra Trigg wall vessels are an exciting way to keep small indoor plants or other items, such as pens, pencils or even makeup accessories, on display and close at hand. No matter how you use them, these stylish geometric vessels have a unique shape and modern finish that is certain to enhance any space in your home or office. Featuring a ceramic vessel and plated wire frame, these decorative vessels come with mounting hardware and are easy to hang. You can also group together multiple sets to create a mini indoor wall garden for your succulents or other small plants. The Trigg Small Hanging Planter Wall Decor Set features two vessels.
Features- Great for Displaying Small Plants, Pens and Pencils, Makeup Accessories
- Set of 2
- Designed by Moe Takemura for Umbra, Trigg is the original geometric vessel with a simple, elegant design that adds a modern decorative touch to any indoor space
- Trigg is the perfect way to add small indoor plants, such as succulent plants, air plants, and other indoor plants to your home or office
- Color: Black & Brass
- Size: Small
- Dimension: 4.75 x 2.5 x 7.5 in.
- Weight: 18.16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMAHAWK POWER 24" Concrete Spray Wand .5 GPM Nozzle Handle Press for TCS6.5 Sprayer (BNDL24.5)
- TACO MARINE 3-Rod Poly Rod Rack - White (P03-063W)
- A & I PRODUCTS Hitch Pin, Machined, 5/8" x 6 1/4 9" x4" x1" (A-HPL103)
- GARDENCARE Replacement Lopper Bumper Kit for MV20 (GA592064)
- MAYNE Vienna 25 Tall Urn Planter, Black (5892-B)
- MAYNE Valencia 30" Tall Planter - Black (5874-B)
- REAL WOOD PRODUCTS 7 in. H X 36 in. W X 36 in. D Cedar Western Raised Garden Bed Natural (G3156)
- GARDENISED White Vinyl Traditional Fence Design Garden Bed Elevated Screwless Raised Planter Box (QI003740.B)
- RUGG Polyresin Window Box Cappuccino (AW24-CAP)
- BLOOMERS Self-Watering Rail Planter Grow Box, 24in Weatherproof Resin Planter, Up to 6in Railings, Brown (2435-1)
- LANDSCAPERS SELECT Hooks Ceiling White 2Cd (GB0423L)
- Umbra Planters & Window Boxes