Umbra 320361-660 Flapper Coat Rack & Jacket Hanger Great for Entryway; White
Mfr # 320361-660
Zoro # G803960461
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Umbra
- MFR # 320361-660
- Zoro # G803960461
- UPC # 28295271974
- Country of Origin China
- Category Clothing Hangers
Description
Flapper is a sturdy wooden coat rack that features 9 flip-down cast-aluminum hooks and a wide metal base. The flip-down hooks provide instant storage for coats, hats, scarves, umbrellas, and other items, and can be tucked away when not in use, for a clean, minimalist appearance.
Great for Small-Space Living - Flapper has Nine Flip-Down Cast Aluminum Hooks that can be Pushed Back into its Rubberwood Pole When Not in Use, Lending to this Coat Rack'S Compact Utility.
Compact Coat Rack - a Coat Rack with a Slim Design, Flapper Measures 22.5 (Diameter) x 65 inches Tall.
Designed by Alan Wisniewski - Bring a Taste of the Natural World Inside, with this Standing Wooden Coat Rack, Featuring a Rubberwood Base.
Easy to Assemble - Flapper Ships Flat and is Easy to Assemble.
Specifications- Color: White
- Weight: 18.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTS AFIELD Preserve 40-Gun Fire and Waterproof Gun Safe with Electronic Lock, Black Textured Gloss (SA5940P)
- AMGOOD 24x30 Rolling Prep Table with Stainless Steel Top (AMG WT-2430-WHEELS)
- ZORO SELECT Structural Pipe Fitting, Screws, Carbon Steel, 50000 lb Tensile Strength (30LX47)
- ECONOCO Acrylic Sign Frame, 5" x 7", 3" Stem, PK24 (PJST/57)
- ECONOCO Lingerie Hanger, 16", Loop Hook, PK100 (LIN/16-LH)
- ORGANIZE IT ALL Neu Home 6 Tier Blouse Tree Hanger in Chrome (NH-0312W-B)
- HOME BASICS Home Basics 10-Piece Velvet Hangers, Fuchsia (ZOR96133)
- FELLOWES Partition Clip, PK4 (75270)
- ZORO SELECT 3/8-16X12 HANGER BOLT PLAIN CENTER ZINC (37192BH)
- REGISTRY Open Hook Hanger, Natural, Men, 100PK (DF-L7K88N-MO|2)
- ECONOCO Wood Hanger, Teak, with Pant Clips, PK100 (WH1731CTSC)
- Umbra Clothing Hangers