Umbra 318853-660 Flip Retractable 3-Hook Wall Mounted Floating Coat Rack - White & Nickel
Mfr # 318853-660
Zoro # G603960470
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Umbra
- MFR # 318853-660
- Zoro # G603960470
- UPC # 28295296243
- Country of Origin China
- Category Clothing Hangers
Description
Flip is a modern yet functional, wall mounted coat rack which features retractable hooks that will provide you with ample hanging space where you need it most. Flip boasts a clever design with multiple hooks that retract when not in use, each one slipping neatly into a groove in the rail for a sleek look and space-saving functionality. But don't let the sleek, compact look fool you because Flip can accommodate a surprisingly large number of items making it the perfect spot to hang coats, scarves, purses, umbrellas and more for you, your family and your guests. Thanks to the sleek profile and hidden mounting hardware, Flip mounts seamlessly to virtually any wall and offers styling that looks great in any entryway or foyer, regardless of how big or small it is. But that's just the start.
Multi-Purpose Wall Mounted Hanger - More Than Just a Coat Rack, Umbra Flip(R) is a Unique Wall Mounted Rail that Features Retractable Hooks for Hanging a Variety of Items Including Coats, Scarves, Purses, Umbrellas, Towels, Clothing and More.
Modern Space-Saving Design - Unlike Traditional Coat Racks that Eat up Valuable Floor Space, Flip(R) is a Wall-Mounted Solution that is Ideal for Small Living Spaces or Confined Entryways Thanks to its Sleek, Streamlined Profile and Retractable Hooks that Stow Away When Not in Use.
Attractive & Versatile Solution - Flip(R) Looks Great and is Versatile Enough to Use on Virtually any Wall in your Entryway, Bedroom, Bathroom, Office, or Dorm Room.
Easy to Set up & Use - Designed by David Quan for Umbra, Flip 3-Hook Wall Mounted Coat Rack Measures 13 x 2.75 x 1.5 inches and Comes Complete with Simple Step-By-Step Installation Instructions and All the Necessary Hardware to Easily Mount it to your Wall in Just Minutes.
Specifications- Color: White & Nickel
- Weight: 0.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Four-Tier 16" Bowl Floor Display (751604)
- ZORO SELECT Lid Support Bracket, Sliding, PK2 (1HEX6)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (56-243-L)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 11 Hooks, Entryway, 74"H, Bedroom, Metal, Grey, Contemporary (I 2061)
- BAXTON STUDIO Penny Mid-Century Modern Multi-Colored Coat Hanger (139-7744)
- SIMPLE SPACES Clothes Hanger Mahogany 5Pc (HEA00040G)
- TITAN Brake Caliper Hanger Set (51600)
- LAVISH HOME Lavish Home 80-ENTRYF-6 9 Hooks 2 Shelves Metal Hall Tree Storage Bench Entryway Coat Rack - Rustic Brown Woodgrain Look & Black (80-ENTRYF-6)
- ECONOCO Wishbone Wood Hanger, Teak, with Bar, PK100 (WH1731BTSC)
- ECONOCO Flat Wood Hanger, Natural, with Bar, PK100 (WH1761BNC)
- HONEY-CAN-DO Recycled Hanger, White, PK15 (HNG-01523)
- Umbra Clothing Hangers