Umbra 299340-296 Orchid Jewelry Hanging Tree Stand - Gun Metal
Mfr # 299340-296
Zoro # G204151307
Product Information
- Brand Umbra
- MFR # 299340-296
- Zoro # G204151307
- UPC # 28295282451
- Country of Origin China
- Category Plant & Tree Support
Description
Powder coated metal jewelry tree with 12 hooks and leaf shaped dish.
Decorative Jewelry Tree - Orchid is a Metal Jewelry Stand and Storage Dish with 12 Hooks for Hanging Items Like Necklaces and Bracelets, its Leaf-Shaped Dish is Great for Smaller Pieces Like Rings and Earrings.
Nature-Inspired Shape - this Playful Jewelry Stand Looks Like An Orchid, with Decorative Stems and Buds Serving as a Spot to Hang Jewelry, a Leaf-Shaped Base Functioning as a Dish for Smaller Items, and a Gun-Metal Finish Adding Modern Contrast to Orchid'S Floral-Inspired Shape.
Designed by Anne Charbonneau - this Piece Makes Good Use of Vertical Space to Store Jewelry, Especially Necklaces, Which can Sometimes be Challenging to Store, Since They Are Long; it Measures 9 x 51⁄2 x 15 inches (22.9 x 14 x 38.1 Cm).
Made of Powder-Coated Steel - Made of Steel, Orchid is Durable and has a Gun Metal Finish.
Makes Great Decor - on Vanities, Countertops, and Other Spaces Where you Need Functional Decor Orchid Makes a Beautiful Addition, Adding Height and Dimension to any Display, Countertop or Vignette.
Specifications- Color: Gun Metal
- Weight: 1.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAVERICK Maverick BL-01 MultiPurpose Butane Lighter - Stainless (BL-01)
- ZEP Granular Ice Melt, 45 lb., Drum (149433)
- DUTTON-LAINSON Fuel Filtr Elmnt Wtrblck (496-5)
- HI-RUN Lawn/Garden Inner Tube, 13/500-6 (TUN4005)
- DALEN Season Starter Plant Protectors (PIN-9)
- UNIVERSAL FOREST 12 in. H X 2 in. W Wood Grade Stake (141045)
- BOND Bond 425 4 ft. x 1.75 in. Manufacturing Green Bamboo Garden Stakes (7384829)
- DP INDUSTRIES DP INDUSTRIES Bulk Hardwood Field and Plant Labels (YEL12118C2)
- MIRACLE-GRO Plnt Food Raisedbed 2.5# (3005910)
- ROOTBOOST Rooting Hormone, Powder, 2 oz (100508075)
- BOND First-Cut Green-Dyed Bamboo (6-40HD)
- Umbra Landscaping Materials