Umbra 246623-411 1 in. Ella Drapery Rod Extends 36-72 in. - Nickel & Steel
Mfr # 246623-411
Zoro # G304006040
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Umbra
- MFR # 246623-411
- Zoro # G304006040
- UPC # 28295471404
- Country of Origin China
- Category Rods and Hardware
Description
With a modern design, the Cappa curtain rod is designed with high-quality, cast metal finials. The product is clean and minimalist, coming in a brushed nickel finish, able to be incorporated into any existing styles. Cappa is a sturdy 3/4 inch diameter rod, designed to support light to medium weight curtains, with a max weight of 22lbs. The rod adjusts from 36 to 72 inches and can accommodate 1 or 2 curtain panel configurations. Everything needed to assemble is included: 2 metal finials, 3 adjustable wall-mounted curtain rod, screws, drywall anchors and clear installation instructions.
Attractive Modern Design - Designed by Mauricio Affonso for Umbra, Cappa Adjustable Double Curtain Rod Set Features a Modern Yet Understated Design Intended to Complement your Curtains or Drapes without Drawing Attention Away from Them.
Adjustable Curtain Rod - Cappa Double Curtain Rod Features 2 Telescopic Drapery Rods (1.25&Quot; Diameter Rod in Front and 3/4&Quot; Diameter Rod in Back) that Extend to Fit Windows From 36 to 72 inches Wide and Support Light to Medium Weight Curtains.
Stylish Addition to any Room - Cappa is Simple Yet Stylish Double Drapery Rod Set with a Universal Design Appeal that Makes it Suitable for Virtually any Room in your Home Including the Bedroom, Living Room, Dining Room, Family Room or Kitchen.
Easy to Set up - Cappa Double Curtain Rod Set Includes Everything you Need Including the 2 Telescoping Rods, 2 Molded Decorative Finials, Complete Mounting Hardware with Cast Metal Brackets and Easy to Follow Installation Instructions.
Sturdy, High Quality Finish - Made of High-Quality Metal in a Contemporary Brushed Nickel Finish, Cappa Double Curtain Rod is Able to Support a Max Weight of 22Lbs. and Allows you to Achieve the Attractive Layered Look with your Curtains or Drapes.
Specifications- Color: Nickel & Steel
- Extends Size: 36"-72"
- Size: 1"
- Weight: 1.96 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 14 Inch Full Metal Platform Bed Frame/Steel Slats (MP-XU-BD10001-F-BK-GG)
- UNIVERSAL Metal Mesh Bookends, 5 3/8" x 6 3/4", Black (UNV20025)
- GRAHAM-FIELD Bed Bug & Waterproof Mattress Cover - 38" x 79" (Twin XL), 8" Depth (BB-38798-CVR)
- NATURE SPRING Nature Spring Artificial Hedyotis Topiary Tree, 5-Foot-Tall Potted Floor Decoration for Home (894683HMY)
- UMBRA Orba Matte Black Curtain Rod 36 in. L X 72 in. L (1018340-038)
- UMBRA Cappa Matte Black Clip Ring 3.25 in. L (245992-038)
- UMBRA Midnight Blackout Matte Black Double Curtain Rod 42 in L X 120 in L (1017290-038)
- UMBRA Cappa Nickel Silver Double Curtain Rod 120 in. L X 180 in. L (1014402-411)
- UMBRA Cappa Nickel Silver Curtain Rod 66 in. L X 120 in. L (245976-411)
- UMBRA Sita Matte Black Curtain Rod 36 in L X 72 in L (1018342-038)
- DESIGNERS TOUCH White Aluminum Headrail for 3-1/2 in Vertical Blind - 71 in. W (1100AL-71'OB)
- Umbra Rods and Hardware