Shop All Rods and Hardware
Umbra
Umbra 246582-871 Bronze Coppola Drapery Rod 28 to 48 in.
Mfr # 6332852
Zoro # G903754786
product price: $45.85
/ea
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Umbra
- MFR # 6332852
- Zoro # G903754786
- UPC # 28295471244
- Country of Origin China
- Category Rods and Hardware
Description
Features
- Minimum Length: 28"
- Maximum Length: 48"
- Bronze finish
- Material: Steel
- Product Diameter: 5/8"
- Projection: 2-1/2"
- Extendable, designed to fit a range of window sizes
- Hardware Included
- Includes: drapery rod, (2) finials, brackets and hardware
- Easy to Mount
- Dimension: 39.75" H x 3" W x 3" L
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-1/4", PK10 (CTB 22B/W)
- LS ARTS LS Arts XM-1149 PVC Light Up Tree Bottle Stopper (XM-1149)
- HOLLAND BAR STOOL CO Ferris State University 26" x 15" Fight Song Mirror (MFghtFerrSt)
- KASON Cam-Rise Spring Assisted Hinge Flush, RH (11248000028)
- UMBRA Orba Matte Black Curtain Rod 72 in. L X 144 in. L (1018341-038)
- UMBRA Sita Matte Black Curtain Rod 36 in L X 72 in L (1018342-038)
- UMBRA Cappa Matte Black Clip Ring 3.25 in. L (245992-038)
- UMBRA Cappa Nickel Silver Curtain Rod 66 in. L X 120 in. L (245976-411)
- UMBRA Midnight Blackout Matte Black Double Curtain Rod 42 in L X 120 in L (1017290-038)
- UMBRA Cappa Nickel Silver Double Curtain Rod 120 in. L X 180 in. L (1014402-411)
- ESCENOGRAFIA 0.75 in. Curtain Rod for 48-86 in. Windows, Oil Rubbed Bronze (ES2675353)
- Umbra Rods and Hardware