Shop All Rods and Hardware
Umbra
Umbra 244701-038 Black Drapery Clip Ring
Mfr # 5412721
Zoro # G303954281
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Umbra
- MFR # 5412721
- Zoro # G303954281
- Country of Origin China
- Category Rods and Hardware
Description
Features
- Product Type: Clip Ring
- Product Length: 1 in.
- Product Width: 1-1/4 in.
- Color: Nickel
- Hardware Included: No
- Stain Resistant: Yes
- Material: Metal
- Product Diameter: 1-1/4 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS Mission Bar Height Stool, 30" Seat Height, Unfinished (S-343)
- FLASH FURNITURE 3 Shelf 35"H Rustic Wood Grain Finish Display Unit (JN-2542B3-GG)
- OFFICESOURCE CoolMesh Collection Synchro, High Back Mesh Chair with Seat Slider, Upholstered Seat and Black Frame (7701ASNSFBK)
- OKLAHOMA SOUND Adjustable Desk, 20.75" D, 26" W, 27.75" to 44.5" H, Gray Nebula (EDTC)
- UMBRA Cappa Matte Black Clip Ring 3.25 in. L (245992-038)
- UMBRA Orba Matte Black Curtain Rod 36 in. L X 72 in. L (1018340-038)
- UMBRA Zen Matte Black Curtain Rod 32 in. L X 128 in. L (1017186-038)
- UMBRA Cappa Nickel Silver Double Curtain Rod 120 in. L X 180 in. L (1014402-411)
- UMBRA Sita Matte Black Curtain Rod 36 in L X 72 in L (1018342-038)
- UMBRA Orba Matte Black Curtain Rod 72 in. L X 144 in. L (1018341-038)
- RV DESIGNER RV Designer A311 Pleated Shade Hold Down - Set of 2 With Screws, Beige (A311)
- Umbra Rods and Hardware