Umbra 1016157-411-REM 1 in. Fade Adjustable Curtain Rod; Nickel & Steel - 72-144 in.
Mfr # 1016157-411-REM
Zoro # G403901093
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Umbra
- MFR # 1016157-411-REM
- Zoro # G403901093
- UPC # 28295357067
- Country of Origin China
- Category Rods and Hardware
Description
Featuring a modern-shaped finial and minimalist design, Fade Knob is a 1" (2.5 cm) diameter adjustable curtain rod. in two sizes; 36-72 inches (91 - 183 cm) and 72-144 inches (183 - 366 cm), Fade Knob can fit a variety of window sizes. Made of steel, supporting a maximum weight of 22 lbs (10 kg), this curtain rod is durable and long-lasting. Installation is super simple. Rod comes with brackets, metal screws, plastic screw anchors and assembly instructions.
Easy Install-Your Fade Knob Curtain Rod comes complete with all the hardware you need to get set up quickly and easily including brackets, metal screws, drywall anchors and easy to follow step-by-step installation instructions
Features- Modern Design-With unique, minimalist finials, this sophisticated curtain rod adds a simple, modern touch to your living space
- Fits A Range of Windows-An extendable curtain rod to fit a variety of windows
- Durable-Made of steel, Fade Knob is a long-lasting curtain rod, supporting a max weight of 22 lbs (10 kg)
- Color: Nickel-Steel
- Size: 1"
- Rod Size: 72"-144"
- Dimension: 151" x 4.25" x 3.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMSEAT Office Chair 1000 with St. Louis Blues Logo (XZOC1000-PSNHL42050)
- SIMPLE SPACES Shower Caddy Small White (SS-SC-25-PE-3L)
- BAXTON STUDIO Mozaika Black Leather Contemporary 5-Piece Dining Set (110-5272-5273)
- INVAL Multi-Level Writing Desk 47.2 in. W Rectangular Tobacco Chic with One Drawer (ES-14803)
- UMBRA Orba Matte Black Curtain Rod 72 in. L X 144 in. L (1018341-038)
- UMBRA Midnight Blackout Matte Black Double Curtain Rod 42 in L X 120 in L (1017290-038)
- UMBRA Zen Matte Black Curtain Rod 32 in. L X 128 in. L (1017186-038)
- UMBRA Cappa Nickel Silver Curtain Rod 66 in. L X 120 in. L (245976-411)
- UMBRA Sita Matte Black Curtain Rod 36 in L X 72 in L (1018342-038)
- UMBRA Cappa Nickel Silver Double Curtain Rod 120 in. L X 180 in. L (1014402-411)
- ESCENOGRAFIA 0.75 in. Curtain Rod for 86-120 in. Windows, Gold (ES2675356)
- Umbra Rods and Hardware