Shop All Decorative Mirrors
Umbra
Umbra 1015725-104 23 in. Convexa Wall Mirror; Brass
Mfr # 1015725-104
Zoro # G003749040
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Umbra
- MFR # 1015725-104
- Zoro # G003749040
- UPC # 28295355551
- Country of Origin China
- Category Decorative Mirrors
Description
Convexa is a unique convex wall mirror that provides a panoramic view of your environment. With a thin metallic-finish rim and shatter-proof materials, this decorative wall mirror is a dynamic addition to a variety of spaces in the home. Its unique curved shape, adds dimension to your wall, providing a one-of-a-kind decorative wall display. Convexa comes with all mounting hardware and instructions for an easy installation.
Features- Unique Convex Mirror-This unique mirror instantly adds dimension to your wall with its unique convex shape, providing you with a panoramic view of your environment
- Metallic Finish Rim-Convexa's metallic rim adds a subtle pop, integrating with a variety of decor while still remaining decorative
- Shatter Resistant-Convexa is lightweight and shatter-resistant, making it long-lasting and easy to set up
- Easy To Install-Convexa comes with all necessary mounting hardware and instructions for a smooth and quick installation
- Color: Brass
- Dimension: 23.25" x 23.25" x 2.38"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN Eco Vanity Black Ceramic Soap Dish (28217)
- FOUNDATIONS Cot Sheet, Standard, Blue, PK12 (CS-SS-BL-12)
- BESTAR Universel 73W Sofa for Full Murphy Bed (no backrest) in grey (AC-1069-25)
- RICARDO Ricardo Cayman Cordless Roman Window Shade (R5310-01-032-02)
- UNIQUEWISE Decorative Round Shaped with Circle Ring Frame Black Metal Wall Mounted Modern Mirror (QI004578)
- UNIQUEWISE Decorative Flower Shape Rose Gold Metal Frame Wall Mounted Modern Mirror (QI004581)
- INFINITY INSTRUMENTS Franc Chrome Mirror - 22" Round Chrome Frame and Metal Chain (15462CM)
- COMFORTCORRECT Oval Metal Frame Mirror with Shelf, Brushed Gold (CO2800625)
- WAYBORN HOME FURNISHING Pine Wood Beveled Mirror Pedestal 24 in (MC01524)
- HOLLAND BAR STOOL CO Alabama 15" x 26" Basketball Mirror (MBsktAlbama)
- DESIGN TOSCANO Hapsburg Mirror (GR221)
- Umbra Decorative Mirrors