Umbra 1015472-390 Mira Wall Mirror; Decorative Mirror For Entryway; Circular with Wood Frame On The Bottom Half - Natural Finish
Mfr # 1015472-390
Zoro # G903940127
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Umbra
- MFR # 1015472-390
- Zoro # G903940127
- UPC # 28295349468
- Country of Origin China
- Category Decorative Mirrors
Description
If you're looking for a contemporary yet warm and welcoming mirror, Mira may be the ideal piece of wall decor for your home. This circular mirror measures 33 x 31 x 1 inches and has a wooden semi-circle frame with a warm wood finish. If you are looking to make a room appear larger, this mirror will aid in tricking the eye, as it helps bounce light around the room with ease. The top half of this circular mirror is frameless, enhancing its ability to add to the decor of the room without adding a lot of weight to the wall. This versatile mirror looks great as a powder room mirror, in entryways and bedrooms. Mira also makes an excellent housewarming gift as it suites multiple decors.
Specifications- Finish: Natural
- Dimension: 33" x 31" x 1"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALY Mattress, Twin XL, Firm, 12" H (527006-31)
- VERSARE Room Divider 360 Folding Portable Partition 8'6" x 7'6" Charcoal Gray Fabric (1190307)
- LA CROSSE TECHNOLOGY La Crosse WT-3181PL-Q 18 in. Indoor & Outdoor Analog Wall Clock (WT-3181PL-Q)
- PLASTICOS MQ 4-Drawer Storage Cabinet 31.5 in. H x 15 in. D x 12.6 in. W in Taupe (393-TAU)
- H2H Rattan Rectangular Mirror with Galvanized Metal Frame and Hanging Rope - Silver (H22546634)
- BAXTON STUDIO Bora Modern Bohemian Natural Brown Rattan Accent Wall Mirror (211-12758-ZORO)
- FLASH FURNITURE 16" Round Black Metal Framed Accent Wall Mirror (HFKHD-6GD-CRE8-881315-GG)
- HOME ELEGANCE Lorenzi Collection Mirror, Black Vinyl - 28.75 x 0.75 x 38.75 in. (2220-6)
- INFINITY INSTRUMENTS Franc Chrome Mirror - 22" Round Chrome Frame and Metal Chain (15462CM)
- PARIS MIRROR 32 x 32 in. Round LED Backlight Mirror with 3000K (ROUN32323000)
- HOLLAND BAR STOOL CO Michigan State 15" x 26" Basketball Mirror (MBsktMichSt)
- Umbra Decorative Mirrors