Shop All Decorative Mirrors
Umbra
Umbra 1014801-040 24 x 36 in. Hub Mirror Rectangle; Black
Mfr # 1014801-040
Zoro # G803939962
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Umbra
- MFR # 1014801-040
- Zoro # G803939962
- UPC # 28295344081
- Country of Origin China
- Category Decorative Mirrors
Description
Hub Mirror Rectangular brings a fun and new shape to the classic Hub Mirror Family. Measuring 36 x 24 inches, Hub will not only brighten your space but adds visual depth to make it appear larger. With its modern black rubber rim that doubles as a protective bumper, this decorative mirror makes a perfect statement piece in any room.
Specifications- Color: Black
- Size: 24 x 36 in.
- Depth: 36 in.
- Height: 1.25 in.
- Width: 24 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIN Breakroom Table and Chair Set (TB36RNDAG44BK)
- R & R TEXTILE Hand Towel, 16x27 In, Hunter Green, PK12 (71627)
- TRADEMARK FINE ART Yucel Basoglu 'Cliffs And Clouds' Canvas Art, 24x24 (1X01352-C2424GG)
- 123 CREATIONS 123 Creations C202B Laura-Blue hand painted tassel (C202B)
- ELK HOME Masalia Floor Mirror (6100-015)
- LAVIVA Fully Framed 48" Maple Grey Mirror (313FF-4830MG)
- TAPIS RUGS Metal Wind Mill Wall Mirror (TA874279)
- VINTIQUEWISE Hanging Sunburst Round Natural Wood Wall Mirror for the Entryway, Living Room, or Vanity (QI004382)
- PROTO MIRROR INSPECT CIRCLE 7/8 (PO2370)
- DESIGNS-DONE-RIGHT Flexible Handlebar Bicycle Mirror (DE336698)
- HOME ELEGANCE Lorenzi Collection Mirror, Black Vinyl - 28.75 x 0.75 x 38.75 in. (2220-6)
- Umbra Decorative Mirrors