Umbra 1013879-668 Grove Planter; White & Natural
Mfr # 1013879-668
Zoro # G503856736
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Umbra
- MFR # 1013879-668
- Zoro # G503856736
- UPC # 28295340991
- Country of Origin China
- Category Plant & Tree Support
Description
An elevated garden bed with room to store multiple plants, Grove freestanding Planter is a unique way to store indoor plants of your choice without the pain of bending or kneeling. Featuring wooden legs that elevate the metal planter box to show off greenery, while keeping it easy to move around, this planter is a modern and versatile planter solution. This easy to use planter comes with an inner plastic tray to make planting easier and less messy. Made of high-quality powder-coated metal and real wood, this stylish and modern planter is sure to last. Measures 11.4 x 35 x 28.5 inches (28.9 x 88.9 x 72 cm).
Specifications- Color: White & Natural
- Depth: 35.63 in.
- Height: 28 in.
- Width: 10.13 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTRON #14 14 ga Front Turn Step Scoop Shovel, Aluminum Blade, 36 in L Yellow Fiberglass Handle (49559GRA)
- AMERICAN WIRE TIE Wire Ties, 4" 16 Ga B/A , 5000PK (16BA4-DOMNY)
- BLACK & DECKER Corded Electric Blower, 7 A, 120 V, 180 cfm Air, Orange (LB700)
- XPOSE SAFETY 40 ft x 60 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-4060-A)
- YARD BUTLER Yard Tree Birding Center (IYTBC-4)
- NEPTUNES HARVEST Neptunes Harvest SW150 5 Gallon Seaweed Plant Food (SW150)
- INTERNATIONAL CARAVAN Iron Square Plant Stand, Antique Black (3446-27-ANT-BK)
- ZORO SELECT Tree Grate, Square, Plastic, 5 ft. x 5 ft. (TSB55)
- ROOTBOOST Rooting Hormone, Powder, 2 oz (100508075)
- NUVUE PEST GUARD 25X25"" (30200)
- MIRACLE-GRO Plant Food, Solid, 15 lb (2001123)
- Umbra Plant & Tree Support