Umbra 1013215-040 Hub Leaning Full Length Mirror; Black
Mfr # 1013215-040
Zoro # G503702811
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Umbra
- MFR # 1013215-040
- Zoro # G503702811
- UPC # 28295323451
- Country of Origin China
- Category Decorative Mirrors
Description
When decorating your space, it is often difficult to find a mirror that is modern, light-weight and large in size. Full-length mirrors can be heavy, over-sized and super delicate. Introducing the HUB LEANING MIRROR from Umbra This full-length mirror can be mounted on or leaned up against the wall to fit your desired space. Its rubber frame adds a modern touch and acts as a bumper to make this mirror durable and great to place in busy areas of your home. Designed to be slim in size, the Hub Leaning Mirror can also be placed in a variety of small or awkward spaces and is easy to move around. With its large and reflective surface, this mirror works to brighten a room, tricking the eye into making the space appear larger.
Full-Length Mirror:- Helping you to see all of your outfit, this glass mirror is full-length and can be used as an accent piece on any wall
- Designed by Umbra Studio, this versatile mirror leans against the wall or can be wall-mounted depending on your needs. Its lightweight design makes it easy to carry and move around to best fit your space
- Color: Black
- Weight: 21.18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Fabric Task Chair, 16" to 21", No Arms, Black (V4007MG-BK)
- ALERA Reversible Laminate Table Top, Rect, 47-5/8Wx23-5/8d, Espresso/Walnut (ALETT4824EW)
- HIRSH 18" W 4 Drawer File Cabinet, Putty, Legal (16701)
- BEVCO Drafting Chair, Polyurethane, 21" to 31" Height, No Arms, Black (7501D-3750S/5)
- ELK HOME Colne Mirror (S0036-8122)
- CASTELLO USA Smart Lisa 72 x 30 LED Smart Mirror with Voice Commands (CB-SM430-72-30)
- HOLLAND BAR STOOL CO UNLV 26" x 15" Fight Song Mirror (MFghtUNevLV)
- HOLLAND BAR STOOL CO Texas State 15" x 26" Football Mirror (MFtblTexsSt)
- LAVIVA Fully Framed 48" Soft White Mirror (313FF-4830SW)
- GENERAL TOOLS MIRROR Adj Inspection 1"x2" OVAL (GN558)
- ELK HOME Ogee Mirror, Natural (S0036-10606)
- Umbra Decorative Mirrors